Shop All Pneumatic Cylinder Parts
Parker
Cylinder Mounting Nut, 3 in.
Mfr # L073801500
Zoro # G6163525
product price: $9.89
/ea
$9.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Bore
- Bore Size 3 in
- Accessory Type Cylinder Mounting Nut
- Overall Length 2 1/4 in
- Overall Height 2 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # L073801500
- Zoro # G6163525
- Country of Origin United States
- Category Pneumatic Cylinder Parts
Dimensions
Bore Size | 3 in |
Overall Length | 2 1/4 in |
Overall Height | 2 1/4 in |
Overall Width | 13/16 in |
For Bore Diameter | 3 in |
Thread Size | 1 1/2 in |
Details
Item | Cylinder Mounting Nut |
For Use With | Bore |
Accessory Type | Cylinder Mounting Nut |
Body Material | Steel |
Product Type | Mounting Nut |
System of Measurement | Inch |
Description
Cylinder Mounting Nut, For Bore Diameter 3 in, Body Material Steel, Overall Length 2 1/4 in, Mount Hole Center-to-Center Width Not Applicable, Overall Width 13/16 in, Overall Height 2 1/4 in, Thread Size 1 1/2 in, Product Type Mounting Nut, System of Measurement Inch
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRENNAN INDUSTRIES Adapter 1-1/4" Male O-Ring Boss X 1-1/4" Male Pipe, Straight (6401-20-20-O)
- FESTO Solenoid Valve MFH-5-1/2-S (MFH-5-1/2-S)
- SPEEDAIRE Coupler Plug, (M)NPT, 1/4, Steel (30E716)
- SUPCO Unit Bearing Motor, Alum, 9W, 230V, CW (SM5421)
- PARKER Piston Seal Kit 2-1/2in (PK2502A005)
- PARKER 3-1/2In Road Seal Kit Pneumatic Cylinder Parts And Accessory (RK2AHL0351)
- PARKER 40MM 1/4IN 145PSI 25MM DOUBLE ACTING PNEUMATIC CYLINDER (P1D-C040AS-0025)
- PARKER 5.0 2Ma Piston Seal Kit Pneumatic Cylinder Parts And Accessory (PK5002MA05)
- PARKER 25 2Ma Piston Seal Kit Pneumatic (PK2502MA05)
- PARKER Air Cylinder, 28" Stroke Length, NPT (3.25CTEF4MAU14AC28.00)
- CONTROLAIR Type S Pneumatic Cylinder Repair Kit (S9LKIT)
- Parker Pneumatic Cylinder Parts