Shop All Pneumatic Cylinder Parts
Parker
Cylinder Mounting Nut, 2 in.
Mfr # L073801200
Zoro # G6184473
product price: $10.19
/ea
$10.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Bore
- Bore Size 2 in
- Accessory Type Cylinder Mounting Nut
- Body Material Steel
- Includes Mounting Nut
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # L073801200
- Zoro # G6184473
- Country of Origin United States
- Category Pneumatic Cylinder Parts
Dimensions
Bore Size | 2 in |
Overall Width | 1/2 in |
Thread Size | 1 1/4 in |
Overall Length | 1 7/8 in |
Overall Height | 1 7/8 in |
For Bore Diameter | 2 in |
Details
Item | Cylinder Mounting Nut |
For Use With | Bore |
Accessory Type | Cylinder Mounting Nut |
Body Material | Steel |
Includes | Mounting Nut |
System of Measurement | Inch |
Product Type | Jam Nut |
Description
Cylinder Mounting Nut, For Bore Diameter 2 in, Body Material Steel, Overall Length 1 7/8 in, Mount Hole Center-to-Center Width Not Applicable, Overall Width 1/2 in, Overall Height 1 7/8 in, Includes Mounting Nut, Thread Size 1 1/4 in, Product Type Jam Nut, System of Measurement Inch
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOUSE Kopr-Kote 5-Gal Anti-Seize - Copper - 5 gal. (HO3685789)
- MAIN FILTER Hydraulic Filter, replaces ARGO V3061708, Pressure Line, 25 micron, Outside-In (MF0576033)
- RULAND Shaft Collar, Quick Clamp, 2-7/8 In, Alum (QCL-46-A)
- MARATHON MOTORS Capacitor-Start General Purpose Motor, 1/3 HP, 56 Frame, 115/230V AC Voltage, 1,725 Nameplate RPM (5KC35MN43)
- PARKER Piston Ring Kit Pneumatic (PR322H0005)
- PARKER Piston Seal Kit 2-1/2in (PK2502A005)
- PARKER PISTON SEAL KIT 4IN G5 4MA PNEUMATIC CYLINDER PARTS AND ACCESSORY (PK4004MA05)
- PARKER Air Cylinder, 28" Stroke Length, NPT (3.25CTEF4MAU14AC28.00)
- PARKER 40MM 1/4IN 145PSI 25MM DOUBLE ACTING PNEUMATIC CYLINDER (P1D-C040AS-0025)
- PARKER 5.0 2Ma Piston Seal Kit Pneumatic Cylinder Parts And Accessory (PK5002MA05)
- FABCO-AIR The Pancake Line 2In 2In Double Acting Pneumatic Cylinder (SQ-321X2DR-P4A)
- Parker Pneumatic Cylinder Parts