Shop All Pneumatic Cylinder Parts
Parker
Cylinder Mounting Nut, 2-1/2 in.
Mfr # L073801400
Zoro # G6064685
product price: $9.99
/ea
$9.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Bore
- Bore Size 2-1/2 in
- Accessory Type Cylinder Mounting Nut
- Overall Width 3/4 in
- For Bore Diameter 2 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # L073801400
- Zoro # G6064685
- Country of Origin United States
- Category Pneumatic Cylinder Parts
Dimensions
Bore Size | 2-1/2 in |
Overall Width | 3/4 in |
For Bore Diameter | 2 1/2 in |
Overall Length | 2 1/16 in |
Thread Size | 1 3/8 in |
Overall Height | 2 1/16 in |
Details
Item | Cylinder Mounting Nut |
For Use With | Bore |
Accessory Type | Cylinder Mounting Nut |
Body Material | Steel |
Product Type | Mounting Nut |
System of Measurement | Inch |
Description
Cylinder Mounting Nut, For Bore Diameter 2 1/2 in, Body Material Steel, Overall Length 2 1/16 in, Mount Hole Center-to-Center Width Not Applicable, Overall Width 3/4 in, Overall Height 2 1/16 in, Thread Size 1 3/8 in, Product Type Mounting Nut, System of Measurement Inch
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARLISLE 1610-14MPT-90 Panther Synchronous Belt (1610-14MPT-90)
- SMC Male Elbow, 90 Deg, 3/16 in., TubexUNF (KQ2L05-32A)
- DIXON Quick Clamp, For Use with R73/R74, Regulator, L73/L74/Lubricator, F73/F74 Filter (4314-51)
- CONTINENTAL CONTITECH 1/2" x 50 ft PVC Coupled Multipurpose Air Hose 300 psi RD (PLR05030-50-41)
- PARKER Piston Seal Kit 2-1/2in (PK2502A005)
- PARKER Air Cylinder, 28" Stroke Length, NPT (3.25CTEF4MAU14AC28.00)
- PARKER 40MM 1/4IN 145PSI 25MM DOUBLE ACTING PNEUMATIC CYLINDER (P1D-C040AS-0025)
- PARKER 25 2Ma Piston Seal Kit Pneumatic (PK2502MA05)
- PARKER 5.0 2Ma Piston Seal Kit Pneumatic Cylinder Parts And Accessory (PK5002MA05)
- PARKER PISTON SEAL KIT 4IN G5 4MA PNEUMATIC CYLINDER PARTS AND ACCESSORY (PK4004MA05)
- MILLER FLUID POWER Position Indicating Switch, 10-30VAC/DC (P8SAGRFAX)
- Parker Pneumatic Cylinder Parts