Shop All Push On Hose Fittings
Parker
CY HYDRAULIC COUPLINGS
Mfr # 106CY-3-2
Zoro # G109821794
Sold in multiples of 2 for $16.58
$16.58
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Parker
- MFR # 106CY-3-2
- Zoro # G109821794
- Country of Origin China
- Category Push On Hose Fittings
Description
Parker's CY Series are durable, steel, crimp style permanent fittings that are qualified for use with the Parflex HLB Lubrication Line Hose and the 56DH/568DH Diagnostic Hose, and are especially useful in applications that involve diagnostic hydraulic lines, grease and lubrication lines, construction equipment, mobile equipment, and more. They are available in straight crimp fittings and 90° elbow shapes to accommodate different application requirements. Markets: Material Handling Industrial Agriculture Construction Mobile Equipment Transportation Features/Benefits: Available as a straight crimp fitting or as a 90° elbow shape Applications: Hydraulic and pneumatic systems where a small O.D. hose is necessary Diagnostic hydraulic lines Grease and lubrication lines
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QA1 Male, Rod End, RH, 5/5.065mm (MCMR5)
- PARKER Filter Element, 10 Micron, 50 GPM, 3000 PSI (922624)
- ENERPAC SCR1010H, 10 Ton, 10.13 in Stroke, Hydraulic Cylinder and Hand Pump Set (SCR1010H)
- ORS Ball Bearing, 60mm Bore, 130mm, Sealed (6312 2RS C3 G93)
- PARKER Swivel Crimped or Hose Clamp, 3/8 in Hose I.D, 1/4 in Thread (125HBLSV-6-4)
- PARKER Hydraulic Hose Fitting, Steel, 3/4"-16, JIC (33982-8-8)
- PARKER Swivel 3/8 in Hose I.D, 5/8"-18 Thread (30882-6-6-B)
- PARKER Swivel Crimped or Hose Clamp, 3/16 in Hose I.D (122HB-3)
- PARKER 90 Degrees Elbow Crimped or Hose Clamp, 3/8 in Hose I.D, 1/4 in Thread (129HB-6-4)
- PARKER Hydraulic Hose Fitting, 7/16"-20, JIC (33982-4-4)
- MILTON INDUSTRIES 3/8" NPT Female M-Style Plug (732)
- Parker Hose Fittings