Shop All Industrial Hoses
Parker
CUT OFF SAW
Mfr # TH3-EM3-110V
Zoro # G609840783
product price: $6,187.99
/ea
Free Shipping & Returns
$6,187.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # TH3-EM3-110V
- Zoro # G609840783
- Country of Origin United States
- Category Industrial Hoses
Description
Parker's Cut-Off Machines offers two main advantages - fast cutting and relatively low initial investment in equipment. Choosing the ideal saw for cutting hydraulic hose depends greatly on the type of hose you are cutting and the production rates you require. Parker's Cut-Off Machines offer industry leading performance that are engineered for decades of production. The six models include: Hose Cut-Off Machine - Part number TH3-51: Parker's TH3-51 offers a quick, easy cut for 2- and 4-wire hoses through 2'' I.D. This saw is designed to handle your heavy-duty hose cutting needs. Its unique table design helps separate the hose while cutting - creating a more accurate and reliable hose cut, enabling users to create accurately crimped hose assemblies every time. This Cut-Off Machine is 22 1/2'' wide, 13'' long and 25 1/2'' high with a weight of 67 lbs. Hose Cut-Off Machine - Part numbers 239 & 339: Parker's 239 and 339 Hose Cut-Off Machine is engineered for heavy duty use. The 239 and 339 will cut multi-braided wire reinforced hoses including 6 heavy spiral constructions up to 2'' I.D. Model 239 has a 230V single phase motor. Model 339 comes equipped with a 3 HP motor 230V, 3 phase, 60 cycle. Both machines come with a scallop cutting blade and are 22'' wide, 42'' long and 24'' high with a weight of 115 lbs. Hose Cut-Off Machine - Part number 332T-115V: Parker's 332T-115V Hose Cut-Off Machine enables quick and easy cutting of multi-braided fabric/wire and spiral reinforced hoses. The 332T-115V provides a smooth, dust-free, long-lasting service. The belt driven cutting wheel is equipped with 1.5 HP, 3450 RPM, 115/230V single phase electric motor wired for 115V. All moving parts shielded by guards to prevent injury. This Hose Cut-Off Machine is 13'' wide, 26'' long, and 22'' high with a weight of 71 lbs. This machine is ideal for cutting: - two wire braid 1 1/4'' I.D. maximum - one wire braid 2'' I.D. maximum - four spiral 1 1/4'' I.D. maximum Hose Cut-Off Machine- Part Number Karrykut Karrykut, a portable power saw, is an ideal solution that prevents blade binding while building hose assemblies. The Karrykut is designed with a hardened steel blade powered by 115V 13 amp universal AC motor with a hand grip and trigger control. This innovative design enables users to cut rubber and cotton covered, wire or fabric reinforced hose and 4 spiral light wire hoses up to 1 1/4'' I.D. The Karrykut is 16'' wide, 12'' long and 19'' high with a weight of 58 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Auto Drain Valve, Drain Size 1/4", 4.0 gpm, Amps AC: 0.3 A (53CE43)
- TRITAN Single Grv Cast Iron Sheave, 3/4-in. Bore Dia., Finished bore w/ Keyway and Set Screw, 4.95-in. OD (AK51 X 3/4)
- GAST Stock 2Am-Ncc-43A Air Motor (2AM-NCC-43A)
- WEATHERHEAD Z Series Crimp-on End Fitting, 20682 (08Z-R68)
- PARKER 1-1/4''-RED GSTII-200 PSI (7092-125204)
- PARKER HP SAE 100R8 PLASTIC HOSE (520N-8)
- PARKER HP SAE 100R8 PLASTIC HOSE (520N-3)
- PARKER 2''-GRIZZLY MULTI-500 PSI (7107-200500)
- PARKER 3/4''-RED MPTII-300 PSI (7094-75304)
- PARKER 3/4''-RED GSTII-200 PSI (7092-75200)
- CONTINENTAL Food Hose, 2" ID x 25 ft., Clear (NTF200-25-G)
- Parker Industrial Hoses