Shop All Crimping Tool Dies
Parker
Crimping Tool Die, 3/8 In
Mfr # 80C-A06
Zoro # G3965790
original price:
$599.34
36% off
new price: $380.99
/ea
Free Shipping & Returns
$380.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Use With Tool Type - Crimper Power
- Primary Application - Crimping Hydraulic Hose Crimping
- For Use With - Crimping Tool 82C-061L, Mfr. No. 80C-061
- Connector Color Code - Crimper Yellow
- For Use With 80C-061, 82C-061L
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 80C-A06
- Zoro # G3965790
- Country of Origin United States
- Category Crimping Tool Dies
Dimensions
Number of Crimping Sizes | 6 |
Details
Use With Tool Type - Crimper | Power |
Primary Application - Crimping | Hydraulic Hose Crimping |
Item | Hydraulic Hose Crimping Die |
For Use With - Crimping Tool | 82C-061L, Mfr. No. 80C-061 |
Connector Color Code - Crimper | Yellow |
For Use With | 80C-061, 82C-061L |
Application | Hose Crimping |
Hydraulic Hose Capacity - Crimper | 3/8 in |
Color Code | Yellow |
Accessory Type | Hydraulic Hose Crimping Die |
Features | Color-Coded Dies |
Compatible Manufacturer Model Number | 80C-061, 82C-061L |
Connector Color Code | Yellow |
Product Type | Hose Crimper Dies |
Compatible with Brand | Parker |
Maximum Hose Crimping Capacity | 3/8 in |
Tool Series | 43 |
Description
Hydraulic Hose Crimping Die, Product Type Hose Crimper Dies, Maximum Hose Crimping Capacity 3/8 in, Minimum Hose Crimping Capacity Not Applicable, Hydraulic Hose Type Compatibility Not Applicable, Connector Color Code Yellow, Compatible Manufacturer Model Number 80C-061, 82C-061L, Compatible Grainger Part Number 21A867, 21A868, Compatible with Brand Parker, Features Color-Coded Dies, Number of Crimping Sizes 6, Tool Series 43
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 9" L x 6 TPI Reciprocating Saw Blade (48-00-5542)
- DEWALT Oscillating Fastcut Wood Blade (DWA4206)
- KIPP Axial Joint Similar To DIN 71802 M06 Stainless Steel 1.4305, Comp:Ptfe (K0715.110)
- DYNAMIC Tools 1/2" Drive SAE Hex Head, 3/8", Bit Impact Socket (D014612)
- PARKER Crimping Tool Die, 3/4 In (80C-A12)
- PARKER 26-6 SRS PARKRIMP DIE (80C-E06)
- PARKER Bench Mount Crimper, Force 60 ton, L 23 in (85C-KKB)
- PARKER 26-8 SRS PARKRIMP DIE (80C-E08)
- PARKER Crimping Tool Die, 1/4 In (80C-A04)
- PARKER Crimping Tool Die, 5/8 In (80C-A10)
- GREENLEE Die-Rd 1.500 49, 5 Conduit 737 (440AV)
- Parker Crimping Tool Dies