Shop All Crimping Tool Dies
Parker
Crimping Tool Die, 1/4 In
Mfr # 80C-A04
Zoro # G3965809
product price: $379.99
/ea
Free Shipping & Returns
$379.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Use With Tool Type - Crimper Power
- Primary Application - Crimping Hydraulic Hose Crimping
- For Use With - Crimping Tool 82C-061L, Mfr. No. 80C-061
- Connector Color Code - Crimper Red
- Color Code Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 80C-A04
- Zoro # G3965809
- Country of Origin United States
- Category Crimping Tool Dies
Dimensions
Number of Crimping Sizes | 4 |
Details
Use With Tool Type - Crimper | Power |
Primary Application - Crimping | Hydraulic Hose Crimping |
Item | Hydraulic Hose Crimping Die |
For Use With - Crimping Tool | 82C-061L, Mfr. No. 80C-061 |
Connector Color Code - Crimper | Red |
Color Code | Red |
Hydraulic Hose Capacity - Crimper | 1/4 in |
Application | Hose Crimping |
For Use With | 80C-061, 82C-061L |
Accessory Type | Hydraulic Hose Crimping Die |
Features | Color-Coded Dies |
Compatible with Brand | Parker |
Tool Series | 43 |
Product Type | Hose Crimper Dies |
Connector Color Code | Red |
Compatible Manufacturer Model Number | 80C-061, 82C-061L |
Maximum Hose Crimping Capacity | 1/4 in |
Description
Hydraulic Hose Crimping Die, Product Type Hose Crimper Dies, Maximum Hose Crimping Capacity 1/4 in, Minimum Hose Crimping Capacity Not Applicable, Hydraulic Hose Type Compatibility Not Applicable, Connector Color Code Red, Compatible Manufacturer Model Number 80C-061, 82C-061L, Compatible Grainger Part Number 21A867, 21A868, Compatible with Brand Parker, Features Color-Coded Dies, Number of Crimping Sizes 4, Tool Series 43
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CALCULATED INDUSTRIES Construction Calculator, 6 3/4 Lx1 5/8 W (6025)
- AIRCAT .6 HP 115 Deg ANGLE DIE GRINDER WITH SPINDLE LOCK (6295)
- OSG Carbide End Mill, VG441, 3/4 D, 3 Cut L (VG441-7504)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 0.014 (111101400)
- PARKER Crimping Tool Die, 3/4 In (80C-A12)
- PARKER Crimping Tool Die, 1 In (80C-A16)
- PARKER Crimping Tool Die, 3/8 In (80C-A06)
- PARKER HYBRID CRIMP DIE (80C-P0368)
- PARKER Crimping Tool Die, 1/2 In (80C-A08)
- PARKER 26-6 SRS PARKRIMP DIE (80C-E06)
- GATES Die Set-Power Crimp 707 Crimper Crimper Die Set, 78920 (78920)
- Parker Crimping Tools