Shop All Hydraulic Crimping Tools
Parker
Crimping Machine, Force 30 ton, L 12 in
Mfr # 82C-KKB
Zoro # G0195249
product price: $15,155.99
/ea
Free Shipping & Returns
$15,155.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Application - Crimping Hydraulic Hose Crimping
- Mounting - Hose Crimper Bench
- Compatible With - Hose Crimping Parker Hannifin 25, 26, 43, 81 and HY Series
- Hydraulic Hose Capacity - Crimper 1 and 2 Wire Hoses from 1/4 in to 1-1/4 in
- Input Required - Hydraulic Hose Crimping 120V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 82C-KKB
- Zoro # G0195249
- Country of Origin United States
- Category Hydraulic Crimping Tools
Dimensions
Height | 30 in |
Width | 12 in |
Depth | 12 in |
Maximum Hose Crimping Size | 1 1/4 in |
Tool Width | 12 in |
Tool Height | 30 in |
Tool Length | 12 in |
Minimum Hose Crimping Size | 1/4 in |
Description
Crimping Machine, Mounting Type Bench Mount, Minimum Hose Crimping Size 1/4 in, Maximum Hose Crimping Size 1 1/4 in, Hydraulic Hose Type Compatibility Up to 1 1/4 in ID 2 Wire Braid, Up to 5/8 in ID 4 Wire Spiral, Power Source Corded, Voltage 120V, Maximum Operating Pressure 10,000 psi, Pump Type Electric Pump, Crimping Force 30 ton, Crimp Head Type Die, Includes Bench Power Unit Assembly, Black Die Ring, Crimp Head, Hose Assembly, Silver Die Ring
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELECTRIDUCT 3/8in Spring Guard Steel Flexible Hose Protector, 10mm, 10 Feet (WL-J-SG-0375-10)
- SPEEDAIRE Coupler Plug, (F)NPT, 1/4,304 SS (30E554)
- TSUBAKI Chain Rlr No 50 10Ft 1430Lb Riveted Cs Pk, 50RB (50RB)
- CONTINENTAL Air Hose, 1/4" ID x 150 ft., Black (IGBK02525-150-G)
- PARKER Hydraulic Hose Crimp Machine, Portable (82C-061L)
- PARKER Hose CrimpingMachine, Force 30 ton, L 6 in (94C-002-PFD)
- PARKER Hydraulic Hose Crimp Machine, Bench Mount (80C-061)
- PARKER Crimping Machine, Force 125 ton, L 23 in (83C-081)
- GREENLEE Crimping Jaw (CJD3BG)
- WEATHERHEAD Spacer Ring, 1555835 (ET313SR-060D)
- WEATHERHEAD Spacer Ring, 16941 (ET1000SR-M190D)
- Parker Hydraulic Crimping Tools