Shop All Hydraulic Hose Fittings
Parker
Crimp Style Hydraulic Hose Fitting FEM JIC SWIV EL
Mfr # 13777-16-12
Zoro # G809822206
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Parker
- MFR # 13777-16-12
- Zoro # G809822206
- Country of Origin United States
- Category Hydraulic Hose Fittings
Description
Crimp-style 77 Series hydraulic hose fittings from Parker Hannifin are cost-effective, permanent, bite-the-wire-style fittings for high-pressure applications. Designed for use with Parkrimp crimpers, 77 series fittings require less push-on force and are easy to assemble. Their compact, one-piece construction delivers better value, flow, and reduced heat and pressure loss, as well as reduced complexity. Compatible with a wide range of constant working pressure hoses, 77 Series fittings are engineered for efficiency, safety, and performance. When paired with Parker's No-Skive hose, 77 Series fittings can be assembled without removing the outer hose cover. Available in multiple materials and a wide assortment of end configurations, 77 series fittings are offered in sizes from 1/4 inch to 2 inches. Markets: - Military - Construction - Forestry - Oil Field Service - Industrial - Mining Features/Benefits: - Metric hex - Easy push on force - Multiple materials available, such as steel and stainless steel - Wide range of end configurations - One piece reduces complexity and leakage path - No-Skive technology offers easy, efficient, and safe production processes Applications: - Petroleum base hydraulic fluids and lubricating oils Compatible Hoses: - 387 -20 through -32 only - 487 -20 through -32 only - 787 -8 through -32 only - 797 -8 through -32 only
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOLBERG Filter Element, Polyester, 5 Microns (335P)
- CAMOZZI Adapter BSPp Female-NPTF Male, 1/4" NPT X 1/4" BSP (2520 04-1/4)
- DIVERSITECH Motor Run Capacitor, 440V, Round (45200R)
- SMC Male Elbow, 45 Deg, 3/8 in., TubexMNPT (KQ2K11-35AS)
- PARKER Fitting, Male NPT Swivel, Straight, 3/8 (11343-8-6)
- PARKER Hydraulic Swivel Fitting, 90 deg. Elbow (S2103-12-12)
- PARKER Crimp Fitting, 5/8" I.D., M26-1.5, F, Metric (1CA43-18-10)
- PARKER Hydraulic Hose Cap, Steel, 6000 psi (12FNMLS)
- PARKER E-z Mate Series Coupler - Male Pipe (EZ-751-12MP)
- PARKER Hydraulic Swivel Fitting, 90 deg. Elbow (S2503-12-12)
- WEATHERHEAD Fitting 1/2In O-Ring Connector 90 Degree (C5515X8)
- Parker Hydraulic Hose Fittings