Shop All Hydraulic Hose Fittings
Parker
Crimp Style Hydraulic Hose Fitting 77-CAT FL-STR
Mfr # 1XA77-16-16
Zoro # G609822123
product price: $132.99
/ea
Free Shipping & Returns
$132.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 1XA77-16-16
- Zoro # G609822123
- Country of Origin United States
- Category Hydraulic Hose Fittings
Description
Crimp-style 77 Series hydraulic hose fittings from Parker Hannifin are cost-effective, permanent, bite-the-wire-style fittings for high-pressure applications. Designed for use with Parkrimp crimpers, 77 series fittings require less push-on force and are easy to assemble. Their compact, one-piece construction delivers better value, flow, and reduced heat and pressure loss, as well as reduced complexity. Compatible with a wide range of constant working pressure hoses, 77 Series fittings are engineered for efficiency, safety, and performance. When paired with Parker's No-Skive hose, 77 Series fittings can be assembled without removing the outer hose cover. Available in multiple materials and a wide assortment of end configurations, 77 series fittings are offered in sizes from 1/4 inch to 2 inches. Markets: - Military - Construction - Forestry - Oil Field Service - Industrial - Mining Features/Benefits: - Metric hex - Easy push on force - Multiple materials available, such as steel and stainless steel - Wide range of end configurations - One piece reduces complexity and leakage path - No-Skive technology offers easy, efficient, and safe production processes Applications: - Petroleum base hydraulic fluids and lubricating oils Compatible Hoses: - 387 -20 through -32 only - 487 -20 through -32 only - 787 -8 through -32 only - 797 -8 through -32 only
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZEP Penetrant, Petroleum, Aerosol Can, PK12 (B41801)
- B B MANUFACTURING Finished Bore 2 Groove V-Belt Pulley 4.45 inch OD (2AK46x1)
- SEALMASTER Pillow Block Bearing, Ball, 1-7/16" Bore (MP-23)
- DAYTON High Torque Farm Duty Motor, Capacitor-Start/Run, 1 1/2 HP, 115/230V AC, 1,725 Nameplate RPM (6K740)
- PARKER Hose Fitting, Male JIC, Straight, Hose 1/2 (10343-10-8)
- PARKER Fitting, Elbow, 5/16In Hose, 5/8-18SAE, PK5 (26721-6-6-GRG)
- PARKER Triple-Lok 37 Deg Flare 90 Deg Elbow Male JIC to Male SAE ORB C5OX (6 C5OX-S FKM)
- PARKER Crimp Fitting, 5/8" I.D., M26-1.5, F, Metric (1CA43-18-10)
- PARKER Flange Fitting, Crimp, 1" Hose, 1"Flange (11543-16-16)
- PARKER Hose Fitting, Male NPT, Straight, Hose 1/4 (10143-4-4)
- EATON AEROQUIP Hose Fitting, Crimp, BSPP, 1/2, G 1/2 (1A8BFB8)
- Parker Hydraulic Hoses & Fittings