Shop All Push On Hose Fittings
Parker
Crimp Fitting, 90deg, 1/4" ID, 7/16", MFlare
Mfr # 16943-4-4
Zoro # G9213082
product price: $30.15
/ea
Sold in multiples of 5 for $150.75
$150.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Hose I.D. 1/4 in
- Material Steel
- Thread Size 7/16"-24
- Thread Type Inverted Flare
- Fitting Connection Type Inverted Flare x Crimp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 16943-4-4
- Zoro # G9213082
- Country of Origin Taiwan, Province of China
- Category Push On Hose Fittings
Dimensions
Thread Size | 7/16"-24 |
For Hose Dash Size | -4 |
Hydraulic Fitting Thread Size | 0.511"-27 |
Length (In.) | 2.16 |
Fitting Size | 7/16 in x 1/4 in |
Hose Fitting B Size | 1/4 in |
Hose Fitting A Size | 7/16 in |
Description
Hydraulic Crimp Fitting, For Hose Dash Size -4, For Use With Hose Series 787TC; 787ST; 797TC; 797ST, For Hose I.D. 1/4 in, Thread Size 7/16 In.-24, Fitting Shape 90 Degrees Elbow, Swivel, Vacuum Rating Not Rated, 2,750 psi, Thread Type Inverted Flare, Hose Fitting A Gender Male, Hose Fitting B Gender Genderless, Hose Fitting A Size 7/16 in, Hose Fitting B Size 1/4 in, Hose Fitting A Connection Type Inverted Flare, Hose Fitting B Connection Type Crimp, Fitting Material Steel x Steel, Reusable No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TB WOODS 1-3/8" Fixed Bore 2 Groove Variable Pitch Pulley 7.5" OD (2VP75138)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 60 Chain Size, 1-7/16 Bore Dia., 18 # of Teeth (60BS18H X 1 7/16)
- U.S. MOTORS Unimount TEFC, 0.75 HP, 3-Phase, 1750 RPM Motor, (U34S2AC)
- CONTINENTAL CONTITECH AX71 Cogged V-Belt, 73" Outside Length, 1/2" Top Width, 1 Ribs (AX71)
- PARKER Swivel Crimped or Hose Clamp, 3/8 in Hose I.D, 1/4 in Thread (125HBLSV-6-4)
- PARKER 90 Degrees Elbow Crimped or Hose Clamp, 5/16 in Hose I.D, 1/8 in Thread (129HB-5-2)
- PARKER Hydraulic Hose Fitting, 9/16"-18, JIC (33982-6-6)
- PARKER Hydraulic Hose Fitting, 7/16"-20, JIC (33982-4-4)
- PARKER Straight Crimped or Hose Clamp, 3/4 in Hose I.D (122HBL-12)
- PARKER 90 Degrees Elbow Crimped or Hose Clamp, 5/16 in Hose I.D, 3/8 in Thread (129HB-5-6)
- MILTON Swivel 1/4" Hose I.D, 1/4" Thread (611-4)
- Parker Hose Fittings