Shop All Push On Hose Fittings
Parker
Crimp Fitting, 90 deg., 5/8" I.D., M30-2, F
Mfr # 11C77-20-10
Zoro # G9213265
product price: $165.99
/ea
Free Shipping & Returns
$165.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Hose I.D. 5/8 in
- Material Steel
- Thread Size M30-2
- Thread Type Metric
- Fitting Connection Type Metric x Crimp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 11C77-20-10
- Zoro # G9213265
- Country of Origin United States
- Category Push On Hose Fittings
Dimensions
Thread Size | M30-2 |
Hydraulic Fitting Thread Size | M30-2 |
For Hose Dash Size | -10 |
Length (In.) | 3.3 |
Hose Fitting A Size | M30-2 |
Fitting Size | M30-2 x 5/8 in |
Hose Fitting B Size | 5/8 in |
Description
Hydraulic Crimp Fitting, For Hose Dash Size -10, For Use With Hose Series 787TC; 787ST; 797TC; 797ST, For Hose I.D. 5/8 in, Thread Size M30-2, Fitting Shape 90 Degrees Elbow, Swivel, Vacuum Rating Not Rated, 6,000 psi, Thread Type Metric, Hose Fitting A Gender Female, Hose Fitting B Gender Genderless, Hose Fitting A Size M30-2, Hose Fitting B Size 5/8 in, Hose Fitting A Connection Type Metric, Hose Fitting B Connection Type Crimp, Fitting Material Steel x Steel, Reusable No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHIEF WT Welded Hydraulic Cylinder: 8 Bore x 60 Stroke - 4 Rod (216169)
- PIG Hose Connector Replacement Set (TLS745)
- EATON AEROQUIP Hydraulic Hose, Bulk, 5/8, 50 Ft (GH781-10X50)
- PIX Belt, B/5L, 21/32 x 83 in. OC (B80/5L830)
- PARKER Hydraulic Hose Fitting, 1/4"-18, NPTF (31382-4-4)
- PARKER Hydraulic Hose Fitting, Steel, 3/4"-16, JIC (33982-8-8)
- PARKER Hydraulic Hose Fitting, Steel, 3/4"-16, JIC (30682-8-8)
- PARKER Hydraulic Hose Fitting, Brass, 0.511"-27 (38282-8-8B)
- PARKER Hydraulic Hose Fitting, 7/16"-20, JIC (33982-4-4)
- PARKER 90 Degrees Elbow Crimped or Hose Clamp, 1/2 in Hose I.D, 1/2 in Thread (129HB-8-8)
- SMC Female Elbow, 90 Deg, 8mm, TubexFemale BSPT (KQ2LF08-02A)
- Parker Hose Fittings