Shop All Push On Hose Fittings
Parker
Crimp Fitting, 90 deg., 3/4" I.D., M, Flange
Mfr # 16N43-16-12
Zoro # G9213469
product price: $76.55
/ea
Free Shipping & Returns
$76.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Hose I.D. 3/4 in
- Material Steel
- Thread Size 0.511"-27
- Thread Type Flange
- Fitting Connection Type Flange x Crimp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 16N43-16-12
- Zoro # G9213469
- Country of Origin Taiwan, Province of China
- Category Push On Hose Fittings
Dimensions
Thread Size | 0.511"-27 |
Length (In.) | 3.49 |
Hydraulic Fitting Thread Size | 0.511"-27 |
For Hose Dash Size | -12 |
Hose Fitting B Size | 3/4 in |
Fitting Size | 0.511 in x 3/4 in |
Hose Fitting A Size | 511/1000 in |
Description
Hydraulic Crimp Fitting, For Hose Dash Size -12, For Use With Hose Series 787TC; 787ST; 797TC; 797ST, For Hose I.D. 3/4 in, Thread Size 0.511 In.-27, Fitting Shape 90 Degrees Elbow, Swivel, Vacuum Rating Not Rated, 6,000 psi, Thread Type Flange, Hose Fitting A Gender Male, Hose Fitting B Gender Genderless, Hose Fitting A Size 511/1000 in, Hose Fitting B Size 3/4 in, Hose Fitting A Connection Type Flange, Hose Fitting B Connection Type Crimp, Fitting Material Steel x Steel, Reusable No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DDS Shaft Seal, TCN, 55mm ID, Nitrile Rubber (557510TCN)
- EATON AEROQUIP Hydraulic Quick Connect Hose Coupling, Steel Body, Sleeve Lock, 1/4"-18 Thread Size, FD45, B Series (FD45-1003-0404)
- DAYTON A67 V-Belt, 69" Outside Length, 1/2" Top Width, 1 Ribs (6L182)
- SMC Bulkhead Union Elbow, 90 Deg, 1/8 in. (KQ2LE01-00A)
- PARKER 90 Degrees Elbow Crimped or Hose Clamp, 5/16 in Hose I.D, 3/8 in Thread (129HB-5-6)
- PARKER 90 Degrees Elbow Crimped or Hose Clamp, 1/2 in Hose I.D, 1/2 in Thread (129HB-8-8)
- PARKER Swivel Crimped or Hose Clamp, 3/16 in Hose I.D (122HB-3)
- PARKER 90 Degrees Elbow Crimped or Hose Clamp, 5/16 in Hose I.D, 1/4 in Thread (129HB-5-4)
- PARKER Swivel 3/8 in Hose I.D, 5/8"-18 Thread (30882-6-6-B)
- PARKER 45 Degrees Elbow Crimped or Hose Clamp, 1/4 in Hose I.D, 1/8 in Thread (139HB-4-2)
- AIGNEP USA Union Tee, Composite, 19/32" Hex, 6mm Tube (55222-6-1/8)
- Parker Push On Hose Fittings