Shop All Hydraulic Hose Fittings
Parker
Crimp Fitting, 90 deg., 3/4" I.D., F, ORS
Mfr # 1J143-12-12
Zoro # G9173261
$61.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Shape 90 Degrees Long Elbow
- Hydraulic Fitting Connection Type Crimpable
- For Use With Hose Series 787TC; 787ST; 797TC; 797ST
- For Hose Dash Size -12
- For Hose I.D. 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Parker
- MFR # 1J143-12-12
- Zoro # G9173261
- Country of Origin Taiwan, Province of China
- Category Hydraulic Hose Fittings
Dimensions
For Hose Dash Size | -12 |
Fitting Size | 0.511 in x 3/4 in |
Hydraulic Fitting Thread Size | 0.511"-27 |
Length (In.) | 3.49 |
Thread Size | 0.511"-27 |
Hose Fitting B Size | 3/4 in |
Hose Fitting A Size | 511/1000 in |
Description
Hydraulic Crimp Fitting, For Hose Dash Size -12, For Use With Hose Series 787TC; 787ST; 797TC; 797ST, For Hose I.D. 3/4 in, Thread Size 0.511 In.-27, Fitting Shape 90 Degrees Long Elbow, Swivel, Vacuum Rating Not Rated, 6,000 psi, Thread Type ORS, Hose Fitting A Gender Female, Hose Fitting B Gender Genderless, Hose Fitting A Size 511/1000 in, Hose Fitting B Size 3/4 in, Hose Fitting A Connection Type ORS, Hose Fitting B Connection Type Crimp, Fitting Material Steel x Steel, Reusable No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Breather Vent, 3/8" NPT, 11/16" dia. (1EJT7)
- GATES Polyflex Belts, 7M2180 (7M2180)
- SMITH BEARING Cam Follower, Yoke Type, Unsealed (YR-3/4)
- TRITAN Sngl Grv Cast Iron Variable Pitch Sheave, 1 1/8-in. Bre, Fnshd Bre w/Keyway & Set Scrw, 4.75-in. OD (1VP50 X 1 1/8)
- PARKER Hose Fitting, Female ORS, Elbow, Hose 3/4 (1J943-12-12)
- PARKER Crimp Fitting, 3/4" I.D., M30-2, F, Metric (1CA43-22-12)
- PARKER Fitting, Female NPT, Straight, 1/4 (10243-4-4)
- PARKER Hydraulic Swivel Fitting, 90 deg. Elbow (S2503-8-8)
- PARKER Hydraulic Swivel Fitting, 90 deg. Elbow (S2202-8-8)
- PARKER Quick Connect, Plug, 1/4", 1/4"-18 (SH2-63Y)
- FOSTER Steel Socket, 1/4\u0022x1/4\u0022FPT (H2S)
- Parker Hydraulic Hose Fittings