Shop All Hydraulic Hose Fittings
Parker
Crimp Fitting, 90 deg., 1/4" ID, M14-1.5, F
Mfr # 1C543-8-4
Zoro # G9176061
product price: $36.79
/ea
$36.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Shape 90 Degrees Elbow
- Hydraulic Fitting Connection Type Crimpable
- For Use With Hose Series 787TC; 787ST; 797TC; 797ST
- For Hose Dash Size -4
- For Hose I.D. 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 1C543-8-4
- Zoro # G9176061
- Country of Origin Taiwan, Province of China
- Category Hydraulic Hose Fittings
Dimensions
For Hose Dash Size | -4 |
Fitting Size | M14-1.5 x 1/4 in |
Hydraulic Fitting Thread Size | M14-1.5 |
Length (In.) | 1.77 |
Thread Size | M14-1.5 |
Hose Fitting B Size | 1/4 in |
Hose Fitting A Size | M14-1.5 |
Description
Hydraulic Crimp Fitting, For Hose Dash Size -4, For Use With Hose Series 787TC; 787ST; 797TC; 797ST, For Hose I.D. 1/4 in, Thread Size M14-1.5, Fitting Shape 90 Degrees Elbow, Swivel, Vacuum Rating Not Rated, 3,500 psi, Thread Type Metric, Hose Fitting A Gender Female, Hose Fitting B Gender Genderless, Hose Fitting A Size M14-1.5, Hose Fitting B Size 1/4 in, Hose Fitting A Connection Type Metric, Hose Fitting B Connection Type Crimp, Fitting Material Steel x Steel, Reusable No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOCTITE Silicone Carbide Grease, 1LB E 120 GRIT S/C G/M CLOVER LAPPING COMPOUND (LOC39452)
- POWEREX Starter, 20A, 3P, 110 Coil (JP001022AV)
- TRI-FLOW Synthetic Food Grade Grease N.L.G.I. Gra (TF75454)
- MITSUBOSHI Super Torque Timing Belt, 3mm Pitch, 267mm L x 6mm W (60S3M267)
- PARKER Fitting, Male NPT Swivel, Straight, 3/8 (11343-8-6)
- PARKER Fitting, Crimp, Female JIC, Straight, 3/8 (10643-8-6)
- PARKER Hose Fitting, Female JIC, Elbow, Hose 1/2 (13943-10-8)
- PARKER Hydraulic Hose Fitting, 1/4"-18, NPTF (30182-4-6B)
- PARKER Hose Fitting, Male NPT, Straight, Hose 1/4 (10143-2-4)
- PARKER Hydraulic Hose Fitting, 1/2"-14, NPTF (30282-8-8B)
- EATON AEROQUIP Hydraulic Hose Fitting, Straight, 5/8 (1AA8MP10)
- Parker Hydraulic Hoses & Fittings