Shop All Hydraulic Hose Fittings
Parker
Crimp Fitting, 90 deg., 1/4" I.D., F, Metric
Mfr # 1CF43-8-4
Zoro # G9191260
product price: $26.19
/ea
$26.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Shape 90 Degrees Elbow
- Hydraulic Fitting Connection Type Crimpable
- For Use With Hose Series 787TC; 787ST; 797TC; 797ST
- For Hose Dash Size -4
- For Hose I.D. 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 1CF43-8-4
- Zoro # G9191260
- Country of Origin United States
- Category Hydraulic Hose Fittings
Dimensions
For Hose Dash Size | -4 |
Fitting Size | M14-1.5 x 1/4 in |
Hydraulic Fitting Thread Size | M14-1.5 |
Length (In.) | 2.01 |
Thread Size | M14-1.5 |
Hose Fitting B Size | 1/4 in |
Hose Fitting A Size | M14-1.5 |
Description
Hydraulic Crimp Fitting, For Hose Dash Size -4, For Use With Hose Series 787TC; 787ST; 797TC; 797ST, For Hose I.D. 1/4 in, Thread Size M14-1.5, Fitting Shape 90 Degrees Elbow, Swivel, Vacuum Rating Not Rated, 4,500 psi, Thread Type Metric, Hose Fitting A Gender Female, Hose Fitting B Gender Genderless, Hose Fitting A Size M14-1.5, Hose Fitting B Size 1/4 in, Hose Fitting A Connection Type Metric, Hose Fitting B Connection Type Crimp, Fitting Material Steel x Steel, Reusable No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANDO A Open End(Green)W/Holes, Sunrope A (SUNROPE A)
- DONALDSON Spin-On Filter (P565242)
- TB WOODS Sure-Flex Sleeve Coupling Insert, 10HS, Hytrel (10HS)
- NSK NSK-6306ZZ, 6300 Series Single Row Deep Groove Ball Bearing, 6306ZZ (6306ZZ)
- PARKER Hose Fitting, Female ORS, Elbow, Hose 1/4 (1J743-4-4)
- PARKER Hose Fitting, Male JIC, Straight, Hose 5/8 (10343-12-10)
- PARKER Fitting, Crimp, Female JIC, Straight, 1/4 (10643-4-4)
- PARKER Fitting, Crimp, Female JIC, Straight, 3/8 (10643-6-6)
- PARKER Fitting, Crimp, Female JIC, Straight, 3/8 (10643-4-6)
- PARKER Hose Fitting, Male NPT, Straight, Hose 1/2 (10143-8-8)
- WEATHERHEAD Hydraulic Hose Fitting, Screwable, PK5 (06904E-604)
- Parker Hydraulic Hose Fittings