Shop All Hydraulic Hose Fittings
Parker
Crimp Fitting, 90 deg, 1/4" ID, 1-5/8", FJIC
Mfr # 14143-4-4
Zoro # G9195521
product price: $23.75
/ea
$23.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Shape 90 Degrees Long Elbow
- Hydraulic Fitting Connection Type Crimpable
- For Use With Hose Series 787TC; 787ST; 797TC; 797ST
- For Hose Dash Size -4
- Hydraulic Hose I.D. 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 14143-4-4
- Zoro # G9195521
- Country of Origin United States
- Category Hydraulic Hose Fittings
Dimensions
For Hose Dash Size | -4 |
Fitting Size | 1-5/8 in x 1/4 in |
Hydraulic Fitting Thread Size | 1-5/8"-12 |
Length (In.) | 1.96 |
Thread Size | 1-5/8"-12 |
Hose Fitting A Size | 1 5/8 in |
Hose Fitting B Size | 1/4 in |
Description
Hydraulic Crimp Fitting, For Hose Dash Size -4, For Use With Hose Series 787TC; 787ST; 797TC; 797ST, For Hose I.D. 1/4 in, Thread Size 1-5/8 In.-12, Fitting Shape 90 Degrees Long Elbow, Swivel, Vacuum Rating Not Rated, 6,000 psi, Thread Type JIC, Hose Fitting A Gender Female, Hose Fitting B Gender Genderless, Hose Fitting A Size 1 5/8 in, Hose Fitting B Size 1/4 in, Hose Fitting A Connection Type JIC, Hose Fitting B Connection Type Crimp, Fitting Material Steel x Steel, Reusable No, JIC
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADAPTALL Hose Adapter, 1/4", BSPT, 1/4", NPT (9044-0404)
- IGUS Polymer Ball Bearing, 6 mm, Stainless (B626B1E)
- BANDO 1575 mm Outside Length, 17 mm Top Width, 1 Ribs (B59)
- QA1 Male Rod End, RH, 1/2-20 (CMR8)
- PARKER Hydraulic Swivel Fitting, 90 deg. Elbow (S2103-8-8)
- PARKER Hose Fitting, Female ORS, Elbow, Hose 1/2 (1J943-8-8)
- PARKER Hose Fitting, Female JIC, Straight, Hose 1 (10643-16-16)
- PARKER Fitting, Male NPT Swivel, Straight, 3/8 (11343-6-6)
- PARKER 43 Series of hydraulic hose fittings (1J943-8-8C)
- PARKER Hose Fitting, Male NPT, Straight, Hose 3/8 (10143-6-6)
- TOMPKINS Male O-Ring Boss to Female J.I.C. Swivel Straight: 9/16-18 A, 3/4-16 B (471430)
- Parker Hydraulic Hoses & Fittings