Shop All Push On Hose Fittings
Parker
Crimp Fitting, 90 deg., 1/2" ID, M24-1.5, F
Mfr # 11C77-16-8
Zoro # G9213545
product price: $135.99
/ea
Free Shipping & Returns
$135.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Hose I.D. 1/2 in
- Material Steel
- Thread Size M24-1.5
- Thread Type Metric
- Fitting Connection Type Metric x Crimp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 11C77-16-8
- Zoro # G9213545
- Country of Origin United States
- Category Push On Hose Fittings
Dimensions
Thread Size | M24-1.5 |
Hydraulic Fitting Thread Size | M24-1.5 |
For Hose Dash Size | -8 |
Length (In.) | 3.03 |
Hose Fitting A Size | M24-1.5 |
Hose Fitting B Size | 1/2 in |
Fitting Size | M24-1.5 x 1/2 in |
Description
Hydraulic Crimp Fitting, For Hose Dash Size -8, For Use With Hose Series 787TC; 787ST; 797TC; 797ST, For Hose I.D. 1/2 in, Thread Size M24-1.5, Fitting Shape 90 Degrees Elbow, Swivel, Vacuum Rating Not Rated, 6,000 psi, Thread Type Metric, Hose Fitting A Gender Female, Hose Fitting B Gender Genderless, Hose Fitting A Size M24-1.5, Hose Fitting B Size 1/2 in, Hose Fitting A Connection Type Metric, Hose Fitting B Connection Type Crimp, Fitting Material Steel x Steel, Reusable No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL GSC-068-Z Set Screw Collar (GSC-068-Z)
- DAYTON C-Frame Motor, Shaded Pole, 1-5/16 In. L (4M211E)
- SKF SKF-6214 C3, Single Row Ball Brgs, 6214 C3 (6214 C3)
- PARKER Flow Control Valve, 3000psi, 1-11 1/2 NPTF (PCM1600S)
- PARKER Hydraulic Hose Fitting, Brass, 0.511"-27 (38282-4-4B)
- PARKER Hydraulic Hose Fitting, Steel, 3/4"-16, JIC (30682-8-8)
- PARKER 45 Degrees Elbow Crimped or Hose Clamp, 1/4 in Hose I.D, 1/8 in Thread (139HB-4-2)
- PARKER Hydraulic Hose Fitting, Steel, 3/4"-16, JIC (33982-8-8)
- PARKER 90 Degrees Elbow Crimped or Hose Clamp, 5/16 in Hose I.D, 3/8 in Thread (129HB-5-6)
- PARKER Hydraulic Hose Fitting, Brass, 0.511"-27 (38282-6-6B)
- SMC 90 Elbow Union, 5/16" or 5/16", 316SS (KQG2L08-00)
- Parker Hose Fittings