Shop All Push On Hose Fittings
Parker
Crimp Fitting, 90 deg., 1/2" ID, 3/4", M
Mfr # 16943-8-8
Zoro # G9213055
product price: $36.59
/ea
Sold in multiples of 5 for $182.95
$182.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Hose I.D. 1/2 in
- Material Steel
- Thread Size 3/4"-18
- Thread Type Inverted Flare
- Fitting Connection Type Inverted Flare x Crimp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 16943-8-8
- Zoro # G9213055
- Country of Origin Taiwan, Province of China
- Category Push On Hose Fittings
Dimensions
Thread Size | 3/4"-18 |
For Hose Dash Size | -8 |
Length (In.) | 2.81 |
Hydraulic Fitting Thread Size | 0.511"-27 |
Fitting Size | 3/4 in x 1/2 in |
Hose Fitting B Size | 1/2 in |
Hose Fitting A Size | 3/4 in |
Description
Hydraulic Crimp Fitting, For Hose Dash Size -8, For Use With Hose Series 787TC; 787ST; 797TC; 797ST, For Hose I.D. 1/2 in, Thread Size 3/4 In.-18, Fitting Shape 90 Degrees Elbow, Swivel, Vacuum Rating Not Rated, 2,000 psi, Thread Type Inverted Flare, Hose Fitting A Gender Male, Hose Fitting B Gender Genderless, Hose Fitting A Size 3/4 in, Hose Fitting B Size 1/2 in, Hose Fitting A Connection Type Inverted Flare, Hose Fitting B Connection Type Crimp, Fitting Material Steel x Steel, Reusable No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Air Regulator, 1 In. NPT, 480 cfm, 300 psi (4ZM10)
- BETA 1 FILTERS Air/Oil Separator replacement for 208EAP6013 / GARDNER DENVER (B1AS0001040)
- KDR-LINE REACTORS InputReactor, LowZ, 480V, 52A, ULType1 (KDRC1LE01)
- BROWNING 2 Groove Cast Iron Fhp - Finished Bore Sheave, 2BK100X 1 3/16 (2BK100X 1 3/16)
- PARKER 90 Degrees Elbow Crimped or Hose Clamp, 1/2 in Hose I.D, 1/2 in Thread (129HB-8-8)
- PARKER Swivel 3/8 in Hose I.D, 5/8"-18 Thread (30882-6-6-B)
- PARKER Hydraulic Hose Fitting, 9/16"-18, JIC (33982-6-6)
- PARKER Swivel Crimped or Hose Clamp, 3/16 in Hose I.D (122HB-3)
- PARKER Hydraulic Hose Fitting, Brass, 0.511"-27 (38282-4-4B)
- PARKER 90 Degrees Elbow Crimped or Hose Clamp, 3/8 in Hose I.D, 1/4 in Thread (129HB-6-4)
- AIGNEP USA Tee Mender, Composite, 1/4" Tube, 250 psi (85230-04)
- Parker Push On Hose Fittings