Shop All Hydraulic Hose Fittings
Parker
Crimp Fitting, 90 deg., 1-1/4" ID, MFlange
Mfr # 16N77-20-20
Zoro # G9212644
product price: $149.99
/ea
Sold in multiples of 5 for $749.95
Free Shipping & Returns
$749.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Shape 90 Degrees Elbow
- Hydraulic Fitting Connection Type Crimpable
- For Use With Hose Series 787TC; 787ST; 797TC; 797ST
- For Hose Dash Size -20
- For Hose I.D. 1 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 16N77-20-20
- Zoro # G9212644
- Country of Origin United States
- Category Hydraulic Hose Fittings
Dimensions
For Hose Dash Size | -20 |
Fitting Size | 0.511 in x 1-1/4 in |
Hydraulic Fitting Thread Size | 0.511"-27 |
Length (In.) | 5.81 |
Thread Size | 0.511"-27 |
Hose Fitting B Size | 1 1/4 in |
Hose Fitting A Size | 511/1000 in |
Description
Hydraulic Crimp Fitting, For Hose Dash Size -20, For Use With Hose Series 787TC; 787ST; 797TC; 797ST, For Hose I.D. 1 1/4 in, Thread Size 0.511 In.-27, Fitting Shape 90 Degrees Elbow, Swivel, Vacuum Rating Not Rated, 6,000 psi, Thread Type Flange, Hose Fitting A Gender Male, Hose Fitting B Gender Genderless, Hose Fitting A Size 511/1000 in, Hose Fitting B Size 1 1/4 in, Hose Fitting A Connection Type Flange, Hose Fitting B Connection Type Crimp, Fitting Material Steel x Steel, Reusable No, SAE
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIX V-Belt, Cogged 3/8 X 32.5 (3VX325)
- ZORO SELECT 3" ID x 50 ft Rubber Water Discharge Hose 125 PSI WT (1ZMU1)
- ZORO SELECT Element Kit, PK2 (EK35)
- DODGE P2B-E-112R Type E-Xtra Pillow Block, 2-Bolt Base (060373 P2B-E-112)
- PARKER Fitting, Female NPT, Straight, 1/2 (10243-8-8)
- PARKER Fitting, Crimp, Female JIC, Straight, 1/2 (10643-6-8)
- PARKER Fitting, Female ORS, Straight, 1/2 (1JS43-10-8)
- PARKER Hose Fitting, Female JIC, Elbow, Hose 3/8 (13743-6-6)
- PARKER Hydraulic Hose Cap, Steel, 6000 psi (12FNMLS)
- PARKER Hose Fitting, Female JIC, Elbow, Hose 3/8 (13943-8-6)
- EATON AEROQUIP Fitting, 45 Deg, 1/2 In Hose, 3/4-16 JIC (1AA8FJA8)
- Parker Hydraulic Hoses & Fittings