Shop All Hydraulic Hose Fittings
Parker
Crimp Fitting, 5/8" I.D., M, ORS
Mfr # 1J043-12-10
Zoro # G9206572
product price: $37.25
/ea
$37.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Shape Straight
- Hydraulic Fitting Connection Type Crimpable
- For Use With Hose Series 787TC; 787ST; 797TC; 797ST
- For Hose Dash Size -10
- Hydraulic Hose I.D. 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 1J043-12-10
- Zoro # G9206572
- Country of Origin Taiwan, Province of China
- Category Hydraulic Hose Fittings
Dimensions
For Hose Dash Size | -10 |
Fitting Size | 0.511 in x 5/8 in |
Hydraulic Fitting Thread Size | 0.511"-27 |
Length (In.) | 2.89 |
Thread Size | 0.511"-27 |
Hose Fitting B Size | 5/8 in |
Hose Fitting A Size | 511/1000 in |
Description
Hydraulic Crimp Fitting, For Hose Dash Size -10, For Use With Hose Series 787TC; 787ST; 797TC; 797ST, For Hose I.D. 5/8 in, Thread Size 0.511 In.-27, Fitting Shape Straight, Swivel, Vacuum Rating Not Rated, 9,200 psi, Thread Type ORS, Hose Fitting A Gender Male, Hose Fitting B Gender Genderless, Hose Fitting A Size 511/1000 in, Hose Fitting B Size 5/8 in, Hose Fitting A Connection Type ORS, Hose Fitting B Connection Type Crimp, Fitting Material Steel x Steel, Reusable No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMITH BEARING Metric Need Bearing Cam Follower, MCRV-19-S (MCRV-19-S)
- BESTORQ Bestorq Double Side Timing Belt Model D1600-8M-50 - 62.99 in Outside Length - 1.97 in Top Width (D1600-8M-50)
- TB WOODS L-Jaw Coupling Hub, L050, Sint Iron, 5/8", NK (L05058NK)
- OETIKER Screw Clamp, SS, Nom.Size. 121/128 In, PK10 (17800170-10)
- PARKER Hydraulic Swivel Fitting, 90 deg. Elbow (S2203-12-12)
- PARKER SAE ORB ADJ-FORB-FORB TEE (8 AOG5JG5-S)
- PARKER Hydraulic Hose Cap, Steel, 6000 psi (12FNMLS)
- PARKER Hose Fitting, Male JIC, Straight, Hose 1/4 (10343-6-4)
- PARKER Hose Fitting, Female ORS, Elbow, Hose 3/4 (1J943-12-12)
- PARKER Hydraulic Hose Fitting, 1/2"-14, NPTF (30182-8-8B)
- TOMPKINS Hydraulic Fitting-Stainless16FP-16FP-16MP TEE-SS (SS-5604-16-16-16-FG)
- Parker Hydraulic Hose Fittings