Shop All Hydraulic Hose Fittings
Parker
Crimp Fitting, 5/8" I.D., 7/8", M, SAE
Mfr # 10543-10-10
Zoro # G9212023
$22.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Shape Straight
- Hydraulic Fitting Connection Type Threaded
- For Hose Dash Size -10
- For Use With Hose Series 787TC; 787ST; 797TC; 797ST
- For Hose I.D. 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Parker
- MFR # 10543-10-10
- Zoro # G9212023
- Country of Origin United States
- Category Hydraulic Hose Fittings
Dimensions
For Hose Dash Size | -10 |
Fitting Size | 7/8 in x 5/8 in |
Hydraulic Fitting Thread Size | 7/8"-14 |
Length (In.) | 2.77 |
Thread Size | 7/8"-14 |
Hose Fitting A Size | 7/8 in |
Hose Fitting B Size | 5/8 in |
Description
Hydraulic Crimp Fitting, For Hose Dash Size -10, For Use With Hose Series 787TC; 787ST; 797TC; 797ST, For Hose I.D. 5/8 in, Thread Size 7/8 In.-14, Fitting Shape Straight, Rigid, Vacuum Rating Not Rated, 5,000 psi, Thread Type SAE, Hose Fitting A Gender Male, Hose Fitting B Gender Genderless, Hose Fitting A Size 7/8 in, Hose Fitting B Size 5/8 in, Hose Fitting A Connection Type SAE, Hose Fitting B Connection Type Crimp, Fitting Material Steel x Steel, Reusable No, SAE
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUBRIPLATE Motor Assembly Grease PK12 (L0034-004)
- DAYTON 5VX1320 Cogged V-Belt, 132" Outside Length, 5/8" Top Width, 1 Ribs (2L453)
- FENNER DRIVES Keyless Bushing, Shaft Dia. 2.0000 In (6202560UP)
- DAYTON 1F638 Pillow Block Bearing (1F638)
- PARKER Hose Fitting, Female JIC, Elbow, Hose 3/8 (13743-6-6)
- PARKER Hydraulic Hose Fitting, 1/2"-14, NPTF (30182-8-6B)
- PARKER Crimp Fitting, 1/2" I.D., 3/8", M, NPTF (10143-6-8)
- PARKER Crimp Fitting, 1/2" I.D., 1-11/16", M, JIC (10343-12-8)
- PARKER Hose Fitting, Female JIC, Elbow, Hose 3/8 (13943-6-6)
- PARKER Crimp Fitting, 3/4" I.D., M36-2, F, Metric (1C943-25-12)
- BRENNAN INDUSTRIES Steel Hydraulic Fittings, 1/2" Male JIC (6500-08-08-FG)
- Parker Hydraulic Hoses & Fittings