Shop All Hydraulic Hose Fittings
Parker
Crimp Fitting, 5/8" I.D., 1", F, ORS
Mfr # 1JS77-10-10
Zoro # G9180550
product price: $94.99
/ea
Free Shipping & Returns
$94.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Shape Straight
- Hydraulic Fitting Connection Type Crimpable
- For Use With Hose Series 787TC; 787ST; 797TC; 797ST
- For Hose Dash Size -10
- Hydraulic Hose I.D. 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 1JS77-10-10
- Zoro # G9180550
- Country of Origin United States
- Category Hydraulic Hose Fittings
Dimensions
For Hose Dash Size | -10 |
Fitting Size | 1 in x 5/8 in |
Hydraulic Fitting Thread Size | 1"-14 |
Length (In.) | 3.21 |
Thread Size | 1"-14 |
Hose Fitting B Size | 5/8 in |
Hose Fitting A Size | 1 in |
Description
Hydraulic Crimp Fitting, For Hose Dash Size -10, For Use With Hose Series 787TC; 787ST; 797TC; 797ST, For Hose I.D. 5/8 in, Thread Size 1 In.-14, Fitting Shape Straight, Swivel, Vacuum Rating Not Rated, 6,000 psi, Thread Type ORS, Hose Fitting A Gender Female, Hose Fitting B Gender Genderless, Hose Fitting A Size 1 in, Hose Fitting B Size 5/8 in, Hose Fitting A Connection Type ORS, Hose Fitting B Connection Type Crimp, Fitting Material Steel x Steel, Reusable No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY Motor, 1/6 HP, OEM Replacement Brand: Coleman Replacement For: B42A81A01 (BL6407)
- MITSUBOSHI Fractional Horsepower 4L Type, 1/2" x 43'' (4L430)
- BANDO TimingBelt, Synchro-Link, Neoprene, 480H100 (480H100G)
- COXREELS Swivel, 90 Deg., Steel, 3/8 in FNPT Inlet (521-1)
- PARKER Hose Fitting, Female ORS, Elbow, Hose 1/2 (1J943-8-8)
- PARKER Hose Fitting, Female ORS, Elbow, Hose 3/8 (1J943-6-6)
- PARKER Hose Fitting, Female JIC, Elbow, Hose 3/8 (13943-8-6)
- PARKER Crimp Fitting, 3/4" I.D., M30-2, F, Metric (1CA43-22-12)
- PARKER Hose Fitting, Female JIC, Elbow, Hose 5/8 (13943-10-10)
- PARKER Crimp Fitting, 3/8" I.D., 3/8", F, BSPP (1FU43-6-6)
- BRENNAN INDUSTRIES 04MJ-10MORB Straight, 2PK (6400-04-10-O)
- Parker Hydraulic Hoses & Fittings