Shop All Push On Hose Fittings
Parker
Crimp Fitting, 45 deg., 5/8" I.D., F, BSPP
Mfr # 1B143-10-10
Zoro # G9170933
product price: $106.99
/ea
Free Shipping & Returns
$106.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Hose I.D. 5/8 in
- Material Steel
- Thread Size 0.511"-27
- Thread Type BSPP
- Fitting Connection Type BSPP x Crimp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 1B143-10-10
- Zoro # G9170933
- Country of Origin United States
- Category Push On Hose Fittings
Dimensions
Thread Size | 0.511"-27 |
Hydraulic Fitting Thread Size | 0.511"-27 |
Length (In.) | 3.53 |
For Hose Dash Size | -10 |
Fitting Size | 0.511 in x 5/8 in |
Hose Fitting B Size | 5/8 in |
Hose Fitting A Size | 511/1000 in |
Description
Hydraulic Crimp Fitting, For Hose Dash Size -10, For Use With Hose Series 787TC; 787ST; 797TC; 797ST, For Hose I.D. 5/8 in, Thread Size 0.511 In.-27, Fitting Shape 45 Degrees Elbow, Swivel, Vacuum Rating Not Rated, 5,500 psi, Thread Type BSPP, Hose Fitting A Gender Female, Hose Fitting B Gender Genderless, Hose Fitting A Size 511/1000 in, Hose Fitting B Size 5/8 in, Hose Fitting A Connection Type BSPP, Hose Fitting B Connection Type Crimp, Fitting Material Steel x Steel, Reusable No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RULAND Shaft Collar, Clamp, 2Pc, 3/4 In, 303 SS (SP-12-SS)
- MARTIN SPROCKET & GEAR Spk Roller Bs, 100BS12 2 3/16 (100BS12 2 3/16)
- FREUD Ball Bearing, 3/8" dia. (62-102)
- D&D 112" Outside Length, 5/8" Top Width, 1 Ribs (5V1120)
- PARKER 90 Degrees Elbow Crimped or Hose Clamp, 1/2 in Hose I.D, 1/2 in Thread (129HB-8-8)
- PARKER Hydraulic Hose Fitting, Steel, 3/4"-16, JIC (33982-8-8)
- PARKER Swivel Crimped or Hose Clamp, 3/16 in Hose I.D (122HB-3)
- PARKER 90 Degrees Elbow Crimped or Hose Clamp, 3/8 in Hose I.D, 1/4 in Thread (129HB-6-4)
- PARKER 90 Degrees Elbow Crimped or Hose Clamp, 5/16 in Hose I.D, 1/4 in Thread (129HB-5-4)
- PARKER Hydraulic Hose Fitting, 9/16"-18, JIC (33982-6-6)
- MILTON Brass Hole Ferrule, 1"x.625 I.D. (1654-5)
- Parker Push On Hose Fittings