Shop All Push On Hose Fittings
Parker
Crimp Fitting, 45 deg., 3/4" I.D., M, Flange
Mfr # 16F77-16-12
Zoro # G9213259
product price: $97.85
/ea
Free Shipping & Returns
$97.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Hose I.D. 3/4 in
- Material Steel
- Thread Size 0.511"-27
- Thread Type Flange
- Fitting Connection Type Flange x Crimp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 16F77-16-12
- Zoro # G9213259
- Country of Origin Taiwan, Province of China
- Category Push On Hose Fittings
Dimensions
Thread Size | 0.511"-27 |
For Hose Dash Size | -12 |
Length (In.) | 4.57 |
Hydraulic Fitting Thread Size | 0.511"-27 |
Hose Fitting B Size | 3/4 in |
Fitting Size | 0.511 in x 3/4 in |
Hose Fitting A Size | 511/1000 in |
Description
Hydraulic Crimp Fitting, For Hose Dash Size -12, For Use With Hose Series 787TC; 787ST; 797TC; 797ST, For Hose I.D. 3/4 in, Thread Size 0.511 In.-27, Fitting Shape 45 Degrees Elbow, Swivel, Vacuum Rating Not Rated, 6,000 psi, Thread Type Flange, Hose Fitting A Gender Male, Hose Fitting B Gender Genderless, Hose Fitting A Size 511/1000 in, Hose Fitting B Size 3/4 in, Hose Fitting A Connection Type Flange, Hose Fitting B Connection Type Crimp, Fitting Material Steel x Steel, Reusable No, SAE
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF SKF-6011, Single Row Ball Brgs, 6011 (6011)
- TSUBAKI Connecting Link, Hollow Pin, PK5 (50HPCL)
- RULAND Mountable Collar, 1pc Clamp, Bore 12mm, Anod Aluminum, OD 28mm (OF-MCL-12-AN)
- MAXIM Hyd Cylinder, 2 In Bore, 12 In Stroke (218-307)
- PARKER 90 Degrees Elbow Crimped or Hose Clamp, 5/16 in Hose I.D, 1/8 in Thread (129HB-5-2)
- PARKER Hydraulic Hose Fitting, Steel, 3/4"-16, JIC (30682-8-8)
- PARKER Hydraulic Hose Fitting, Steel, 3/4"-16, JIC (33982-8-8)
- PARKER Hydraulic Hose Fitting, Brass, 0.511"-27 (38282-6-6B)
- PARKER Hydraulic Hose Fitting, Brass, 0.511"-27 (38282-4-4B)
- PARKER Swivel Crimped or Hose Clamp, 3/16 in Hose I.D (122HB-3)
- ORBIT Female Swivel Adapter 1 in. 200 psi (57193)
- Parker Hose Fittings