Shop All Push On Hose Fittings
Parker
Crimp Fitting, 45 deg., 3/4" I.D., M, Flange
Mfr # 16F43-12-12
Zoro # G9213335
product price: $73.75
/ea
Sold in multiples of 4 for $295.00
$295.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Hose I.D. 3/4 in
- Material Steel
- Thread Size 0.511"-27
- Thread Type Flange
- Fitting Connection Type Flange x Crimp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 16F43-12-12
- Zoro # G9213335
- Country of Origin Taiwan, Province of China
- Category Push On Hose Fittings
Dimensions
Thread Size | 0.511"-27 |
Length (In.) | 3.82 |
Hydraulic Fitting Thread Size | 0.511"-27 |
For Hose Dash Size | -12 |
Hose Fitting B Size | 3/4 in |
Fitting Size | 0.511 in x 3/4 in |
Hose Fitting A Size | 511/1000 in |
Description
Hydraulic Crimp Fitting, For Hose Dash Size -12, For Use With Hose Series 787TC; 787ST; 797TC; 797ST, For Hose I.D. 3/4 in, Thread Size 0.511 In.-27, Fitting Shape 45 Degrees Elbow, Swivel, Vacuum Rating Not Rated, 6,000 psi, Thread Type Flange, Hose Fitting A Gender Male, Hose Fitting B Gender Genderless, Hose Fitting A Size 511/1000 in, Hose Fitting B Size 3/4 in, Hose Fitting A Connection Type Flange, Hose Fitting B Connection Type Crimp, Fitting Material Steel x Steel, Reusable No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TB WOODS Jaw Coupling Hub, L099, Sint Iron, 19mm (L09919MM)
- CONRADER Air Safety Valve, 1/4" (M) NPT Inlet (SRH250-1/4 75 SST)
- TRITAN Radial Ball Bearing, PS, 50mm, 6010ZZ (6010 ZZ/C3 PRX)
- D&D 8000mm Outside Length, 22mm Top Width, 1 Ribs (SPC8000)
- PARKER 90 Degrees Elbow Crimped or Hose Clamp, 1/2 in Hose I.D, 1/2 in Thread (129HB-8-8)
- PARKER Swivel Crimped or Hose Clamp, 3/8 in Hose I.D, 1/4 in Thread (125HBLSV-6-4)
- PARKER Straight Crimped or Hose Clamp, 3/4 in Hose I.D (122HBL-12)
- PARKER Swivel 1/2 in Hose I.D, 3/4"-16 Thread (30682-8-8-B)
- PARKER Hydraulic Hose Fitting, Brass, 0.511"-27 (38282-8-8B)
- PARKER 45 Degrees Elbow Crimped or Hose Clamp, 1/4 in Hose I.D, 1/8 in Thread (139HB-4-2)
- SMC Male Run Tee, 1/2 in., TubexMale BSPT (KQ2Y13-03AS)
- Parker Push On Hose Fittings