Shop All Hydraulic Hose Fittings
Parker
Crimp Fitting, 45 deg., 1/4" I.D., F, Metric
Mfr # 1CE43-8-4
Zoro # G9172701
product price: $37.35
/ea
$37.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Shape 45 Degrees Elbow
- Hydraulic Fitting Connection Type Crimpable
- For Use With Hose Series 787TC; 787ST; 797TC; 797ST
- For Hose Dash Size -4
- For Hose I.D. 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 1CE43-8-4
- Zoro # G9172701
- Country of Origin United States
- Category Hydraulic Hose Fittings
Dimensions
For Hose Dash Size | -4 |
Fitting Size | M14-1.5 x 1/4 in |
Hydraulic Fitting Thread Size | M14-1.5 |
Length (In.) | 2.32 |
Thread Size | M14-1.5 |
Hose Fitting B Size | 1/4 in |
Hose Fitting A Size | M14-1.5 |
Description
Hydraulic Crimp Fitting, For Hose Dash Size -4, For Use With Hose Series 787TC; 787ST; 797TC; 797ST, For Hose I.D. 1/4 in, Thread Size M14-1.5, Fitting Shape 45 Degrees Elbow, Swivel, Vacuum Rating Not Rated, 4,500 psi, Thread Type Metric, Hose Fitting A Gender Female, Hose Fitting B Gender Genderless, Hose Fitting A Size M14-1.5, Hose Fitting B Size 1/4 in, Hose Fitting A Connection Type Metric, Hose Fitting B Connection Type Crimp, Fitting Material Steel x Steel, Reusable No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIMKEN TIM-L44643, Tapered Roller Bearing 4 Od, Trb Single Cone 4 Od, L44643 (L44643)
- DYNABRADE Idler Wheel (11006)
- POWERTWIST DRIVE Link V-Belt, 25 ft. Outside Length, 5/8" Top Width, 1 Ribs (0405050-DRIVE)
- SMC LUBRICATOR (AL30-N02-Z-D)
- PARKER Crimp Fitting, 1/2" I.D., 1/2", F, NPSM (10743-8-8)
- PARKER Fitting, Male NPT Swivel, Straight (11343-16-16)
- PARKER Fitting, Female ORS, Straight, 1/2 (1JS43-8-8)
- PARKER Hydraulic Swivel Fitting, 90 deg. Elbow (S2503-12-12)
- PARKER Crimp Fitting, 3/4" I.D., M36-2, F, Metric (1C943-25-12)
- PARKER Fitting, Elbow, 5/16In Hose, 5/8-18SAE, PK5 (26721-6-6-GRG)
- BRENNAN INDUSTRIES 08MJ-08MAORB 90 Deg Elbow X-Long Frg (2.48 L) (6801-LL-08-08-NWO-FG)
- Parker Hydraulic Hose Fittings