Shop All Push On Hose Fittings
Parker
Crimp Fitting, 45 deg., 0.511", MFlange
Mfr # 14N77-20-20
Zoro # G9190299
product price: $162.99
/ea
Free Shipping & Returns
$162.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Hose I.D. 1 1/4 in
- Material Steel
- Thread Size 0.511"-27
- Thread Type Flange
- Fitting Connection Type Flange x Crimp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 14N77-20-20
- Zoro # G9190299
- Country of Origin United States
- Category Push On Hose Fittings
Dimensions
Thread Size | 0.511"-27 |
Length (In.) | 5.81 |
Hydraulic Fitting Thread Size | 0.511"-27 |
For Hose Dash Size | -20 |
Hose Fitting A Size | 511/1000 in |
Fitting Size | 0.511 in x 1-1/4 in |
Hose Fitting B Size | 1 1/4 in |
Description
Hydraulic Crimp Fitting, For Hose Dash Size -20, For Use With Hose Series 787TC; 787ST; 797TC; 797ST, For Hose I.D. 1 1/4 in, Thread Size 0.511 In.-27, Fitting Shape 45 Degrees Elbow, Swivel, Vacuum Rating Not Rated, 3,000 psi, Thread Type Flange, Hose Fitting A Gender Male, Hose Fitting B Gender Genderless, Hose Fitting A Size 511/1000 in, Hose Fitting B Size 1 1/4 in, Hose Fitting A Connection Type Flange, Hose Fitting B Connection Type Crimp, Fitting Material Steel x Steel, Reusable No, SAE
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BSC PREFERRED Belt, A/4L, 1/2 x 59in OC (A57/4L590)
- DIXON Barb X Thread 3/8 in Hose I.D, 1/2"-14 Thread (2720608C)
- TRITAN Radial Ball Bearing, SS, 12mm, SS6201 2RS (SS6201 2RS FM222)
- SPEEDAIRE Assembly, Bearing, Tapered Roller (Z8981)
- PARKER Hydraulic Hose Fitting, Brass, 0.511"-27 (38282-6-6B)
- PARKER 90 Degrees Elbow Crimped or Hose Clamp, 1/2 in Hose I.D, 1/2 in Thread (129HB-8-8)
- PARKER Hydraulic Hose Fitting, 9/16"-18, JIC (33982-6-6)
- PARKER Hydraulic Hose Fitting, 7/16"-20, JIC (33982-4-4)
- PARKER 90 Degrees Elbow Crimped or Hose Clamp, 5/16 in Hose I.D, 1/8 in Thread (129HB-5-2)
- PARKER Swivel 3/8 in Hose I.D, 5/8"-18 Thread (30882-6-6-B)
- AIGNEP USA 1/4" Tube SS Tee Mender (60230-04)
- Parker Hose Fittings