Shop All Hydraulic Hose Fittings
Parker
Crimp Fitting, 3/8" I.D., F, ORS
Mfr # 1JC43-6-6
Zoro # G9177890
$10.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Shape Straight
- Hydraulic Fitting Connection Type Crimpable
- For Use With Hose Series 787TC; 787ST; 797TC; 797ST
- For Hose Dash Size -6
- For Hose I.D. 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Parker
- MFR # 1JC43-6-6
- Zoro # G9177890
- Country of Origin Taiwan, Province of China
- Category Hydraulic Hose Fittings
Dimensions
For Hose Dash Size | -6 |
Fitting Size | 0.511 in x 3/8 in |
Hydraulic Fitting Thread Size | 0.511"-27 |
Length (In.) | 1.94 |
Thread Size | 0.511"-27 |
Hose Fitting B Size | 3/8 in |
Hose Fitting A Size | 511/1000 in |
Description
Hydraulic Crimp Fitting, For Hose Dash Size -6, For Use With Hose Series 787TC; 787ST; 797TC; 797ST, For Hose I.D. 3/8 in, Thread Size 0.511 In.-27, Fitting Shape Straight, Swivel, Vacuum Rating Not Rated, 9,200 psi, Thread Type ORS, Hose Fitting A Gender Female, Hose Fitting B Gender Genderless, Hose Fitting A Size 511/1000 in, Hose Fitting B Size 3/8 in, Hose Fitting A Connection Type ORS, Hose Fitting B Connection Type Crimp, Fitting Material Steel x Steel, Reusable No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIG HORN 4 Inch Wire Hose Clamp - Replaces Jet JW1317, PK 5 (11740PK)
- WEG Electric MPW40-3-U016 Motor Protector, 40A Operating Current, 10-16A Overload Range, 100kA (MPW40-3-U016)
- NTN Radial Ball Bearing, Shielded, 20mm Bore (6204ZZC3/L627)
- SPEEDAIRE Coupler Plug, (M)NPT, 1/4, Steel (30E716)
- PARKER Hydraulic Hose Fitting, 1-1/16"-12, JIC (30682-12-12B)
- PARKER Hydraulic Swivel Fitting, 90 deg. Elbow (S2102-4-4)
- PARKER Crimp Fitting, 3/8" I.D., M, ORS (1J043-6-6)
- PARKER Fitting, Female ORS, Straight, 3/8 (1JS43-8-6)
- PARKER Hose Fitting, Female JIC, Elbow, Hose 1/4 (13943-6-4)
- PARKER Hydraulic Couplerm, TC372 (TC-372)
- WEATHERHEAD Hydraulic Hose Fitting, Crimpable (08Z-108)
- Parker Hydraulic Hoses & Fittings