Shop All Push On Hose Fittings
Parker
Crimp Fitting, 3/8" I.D., F, Metric
Mfr # 1C343-12-6
Zoro # G9190883
product price: $22.35
/ea
$22.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Hose I.D. 3/8 in
- Material Steel
- Thread Size M18-1.5
- Thread Type Metric
- Fitting Connection Type Metric x Crimp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 1C343-12-6
- Zoro # G9190883
- Country of Origin United States
- Category Push On Hose Fittings
Dimensions
Thread Size | M18-1.5 |
Hydraulic Fitting Thread Size | M18-1.5 |
Length (In.) | 2.23 |
For Hose Dash Size | -6 |
Hose Fitting B Size | 3/8 in |
Fitting Size | M18-1.5 x 3/8 in |
Hose Fitting A Size | M18-1.5 |
Description
Hydraulic Crimp Fitting, For Hose Dash Size -6, For Use With Hose Series 787TC; 787ST; 797TC; 797ST, For Hose I.D. 3/8 in, Thread Size M18-1.5, Fitting Shape Straight, Swivel, Vacuum Rating Not Rated, 3,500 psi, Thread Type Metric, Hose Fitting A Gender Female, Hose Fitting B Gender Genderless, Hose Fitting A Size M18-1.5, Hose Fitting B Size 3/8 in, Hose Fitting A Connection Type Metric, Hose Fitting B Connection Type Crimp, Fitting Material Steel x Steel, Reusable No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FAG BEARINGS Deep Groove B.Bear., Single Row <= 90Mm (6308 2Z C3)
- LOC-LINE Element Clamp w/Screws, 1/4 In, PK20 (49446)
- FESTO Vacuum Generator VAD-1/8 (VAD-1/8)
- AIGNEP USA Universal Flow Control, 1/4 In (88958-04-04)
- PARKER Hydraulic Hose Fitting, Brass, 0.511"-27 (38282-8-8B)
- PARKER Hydraulic Hose Fitting, Brass, 0.511"-27 (38282-6-6B)
- PARKER 90 Degrees Elbow Crimped or Hose Clamp, 1/2 in Hose I.D, 1/2 in Thread (129HB-8-8)
- PARKER Swivel Crimped or Hose Clamp, 3/16 in Hose I.D (122HB-3)
- PARKER Hydraulic Hose Fitting, Steel, 3/4"-16, JIC (30682-8-8)
- PARKER 90 Degrees Elbow Crimped or Hose Clamp, 5/16 in Hose I.D, 1/8 in Thread (129HB-5-2)
- FESTO Multiple Distributor QST3-8-6 (QST3-8-6)
- Parker Hose Fittings