Shop All Hydraulic Hose Fittings
Parker
Crimp Fitting, 3/8" I.D., F, BSPP
Mfr # 19243-6-6
Zoro # G9211874
product price: $27.29
/ea
Sold in multiples of 25 for $682.25
$682.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Shape Straight
- Hydraulic Fitting Connection Type Crimpable
- For Use With Hose Series 787TC; 787ST; 797TC; 797ST
- For Hose Dash Size -6
- For Hose I.D. 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 19243-6-6
- Zoro # G9211874
- Country of Origin United States
- Category Hydraulic Hose Fittings
Dimensions
For Hose Dash Size | -6 |
Fitting Size | 0.511 in x 3/8 in |
Hydraulic Fitting Thread Size | 0.511"-27 |
Length (In.) | 2.35 |
Thread Size | 0.511"-27 |
Hose Fitting B Size | 3/8 in |
Hose Fitting A Size | 511/1000 in |
Description
Hydraulic Crimp Fitting, For Hose Dash Size -6, For Use With Hose Series 787TC; 787ST; 797TC; 797ST, For Hose I.D. 3/8 in, Thread Size 0.511 In.-27, Fitting Shape Straight, Swivel, Vacuum Rating Not Rated, 8,000 psi, Thread Type BSPP, Hose Fitting A Gender Female, Hose Fitting B Gender Genderless, Hose Fitting A Size 511/1000 in, Hose Fitting B Size 3/8 in, Hose Fitting A Connection Type BSPP, Hose Fitting B Connection Type Crimp, Fitting Material Steel x Steel, Reusable No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Run Capacitor, 20 MFD, 370V, Oval (2MDW2)
- PARKER Valve, Air Pilot, 2 Way, 1 In Inlet (N31471091)
- FESTO Supply Plate VABF-B10-25-P1A4-G14-P3 (VABF-B10-25-P1A4-G14-P3)
- WEATHERHEAD E-Z Clip Field Attachable Fitting, 17517 (FF90192-01)
- PARKER Hydraulic Hose Fitting, 1-1/16"-12, JIC (30682-12-12)
- PARKER Hose Fitting, Male JIC, Straight, Hose 1/2 (10343-8-8)
- PARKER Hydraulic Swivel Fitting, 90 deg. Elbow (S2503-10-10)
- PARKER Fitting, Female ORS, Straight, 3/8 (1JS43-8-6)
- PARKER Fitting, Male NPT Swivel, Straight, 1/2 (11343-8-8)
- PARKER Fitting, Female JIC, Straight, 5/8 (10643-12-10)
- WEATHERHEAD Pipe Bushing 1/8Inx1/4In, 3220X4X2 (3220X4X2)
- Parker Hydraulic Hoses & Fittings