Shop All Hydraulic Hose Fittings
Parker
Crimp Fitting, 3/8" I.D., 3/8", F, BSPP
Mfr # 1FU43-6-6
Zoro # G9181844
product price: $15.89
/ea
$15.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Shape Straight
- Hydraulic Fitting Connection Type Crimpable
- For Use With Hose Series 787TC; 787ST; 797TC; 797ST
- For Hose Dash Size -6
- Hydraulic Hose I.D. 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 1FU43-6-6
- Zoro # G9181844
- Country of Origin United States
- Category Hydraulic Hose Fittings
Dimensions
For Hose Dash Size | -6 |
Fitting Size | 3/8 in x 3/8 in |
Hydraulic Fitting Thread Size | 3/8"-19 |
Length (In.) | 2.32 |
Thread Size | 3/8"-19 |
Hose Fitting A Size | 3/8 in |
Hose Fitting B Size | 3/8 in |
Description
Hydraulic Crimp Fitting, For Hose Dash Size -6, For Use With Hose Series 787TC; 787ST; 797TC; 797ST, For Hose I.D. 3/8 in, Thread Size 3/8 In.-19, Fitting Shape Straight, Swivel, Vacuum Rating Not Rated, 5,000 psi, Thread Type BSPP, Hose Fitting A Gender Female, Hose Fitting B Gender Genderless, Hose Fitting A Size 3/8 in, Hose Fitting B Size 3/8 in, Hose Fitting A Connection Type BSPP, Hose Fitting B Connection Type Crimp, Fitting Material Steel x Steel, Reusable No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A & I PRODUCTS Aramid Blue V-Belt (5/8" X 49" ) 21" x4" x0.7" (A-B46K)
- BEARINGS LTD Tritan Precision Iso Metric Roller Chain - 08b-1 - 1/2in Pitch - Connecting Link (08B-1 CL)
- FESTO Pressure Sensor SDE5-D10-O2-Q6E-P-M8 (SDE5-D10-O2-Q6E-P-M8)
- MARATHON MOTORS Farm Duty Motor, Capacitor-Start/Run, 2 HP, 115/230V AC, 1,740 Nameplate RPM, 145T Frame (145TBFR5341)
- PARKER Hose Fitting, Female JIC, Elbow, Hose 3/8 (13743-6-6)
- PARKER Fitting, Male NPT, Straight, 1-1/4 (10143-20-20)
- PARKER Hose Fitting, Male JIC, Straight, Hose 5/8 (10343-10-10)
- PARKER Hose Fitting, Female JIC, Elbow, Hose 1/4 (13943-5-4)
- PARKER Hose Fitting, Female JIC, Straight, Hose 1 (10643-20-16)
- PARKER Crimp Fitting, 3/8" I.D., F, BSPP (19243-6-6)
- ADAPTALL Adapter, 3/8 in., Male BSPT/Male JIC (9011-06-06)
- Parker Hydraulic Hoses & Fittings