Shop All Hydraulic Hose Fittings
Parker
Crimp Fitting, 3/4" I.D., M36-2, F, Metric
Mfr # 1C943-25-12
Zoro # G9174923
product price: $95.39
/ea
Free Shipping & Returns
$95.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Shape Straight
- Hydraulic Fitting Connection Type Crimpable
- For Use With Hose Series 787TC; 787ST; 797TC; 797ST
- For Hose Dash Size -12
- For Hose I.D. 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 1C943-25-12
- Zoro # G9174923
- Country of Origin Taiwan, Province of China
- Category Hydraulic Hose Fittings
Dimensions
For Hose Dash Size | -12 |
Fitting Size | M36-2 x 3/4 in |
Hydraulic Fitting Thread Size | M36-2 |
Length (In.) | 2.67 |
Thread Size | M36-2 |
Hose Fitting A Size | M36-2 |
Hose Fitting B Size | 3/4 in |
Description
Hydraulic Crimp Fitting, For Hose Dash Size -12, For Use With Hose Series 787TC; 787ST; 797TC; 797ST, For Hose I.D. 3/4 in, Thread Size M36-2, Fitting Shape Straight, Swivel, Vacuum Rating Not Rated, 6,000 psi, Thread Type Metric, Hose Fitting A Gender Female, Hose Fitting B Gender Genderless, Hose Fitting A Size M36-2, Hose Fitting B Size 3/4 in, Hose Fitting A Connection Type Metric, Hose Fitting B Connection Type Crimp, Fitting Material Steel x Steel, Reusable No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Bayonet Adapter x FNPT, 2", SS, FKM (BA32-200)
- KEYSHAFT Keyed Shaft, Dia. 1-1/4 In, 72 In L, CS (1 1/4 GKS-1045-72)
- VIAIR Pressure Switch, 1/8"M NPT Port, 1/4" Spad (90101)
- CONTROL DEVICES Air Safety Valve, 3/8 In Inlet, 75 psi (SA38-1A075)
- PARKER E-z Mate Series Coupler - Male Pipe (EZ-751-12MP)
- PARKER Hydraulic Hose Fitting, 1/4"-18, NPTF (30182-4-6B)
- PARKER Quick Connect, Socket, 1/4", 1/4"-18 (SH2-62Y)
- PARKER Hose Fitting, Female ORS, Elbow, Hose 3/8 (1J943-8-6)
- PARKER SAE ORB ADJ-FORB-FORB TEE (8 AOG5JG5-S)
- PARKER Crimp Fitting, 1/4" I.D., 1/4", F, NPSM (10743-4-4)
- EATON AEROQUIP Fitting, Elbow, 1 In Hose, 1 5/16-12 JIC (1AA16FJB16)
- Parker Hydraulic Hose Fittings