Shop All Hydraulic Hose Fittings
Parker
Crimp Fitting, 3/4" I.D., M30-2, F, Metric
Mfr # 1CA43-22-12
Zoro # G9205839
product price: $56.39
/ea
$56.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Shape Straight
- Hydraulic Fitting Connection Type Crimpable
- For Use With Hose Series 787TC; 787ST; 797TC; 797ST
- For Hose Dash Size -12
- Hydraulic Hose I.D. 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 1CA43-22-12
- Zoro # G9205839
- Country of Origin Taiwan, Province of China
- Category Hydraulic Hose Fittings
Dimensions
For Hose Dash Size | -12 |
Fitting Size | M30-2 x 3/4 in |
Hydraulic Fitting Thread Size | M30-2 |
Length (In.) | 2.48 |
Thread Size | M30-2 |
Hose Fitting A Size | M30-2 |
Hose Fitting B Size | 3/4 in |
Description
Hydraulic Crimp Fitting, For Hose Dash Size -12, For Use With Hose Series 787TC; 787ST; 797TC; 797ST, For Hose I.D. 3/4 in, Thread Size M30-2, Fitting Shape Straight, Swivel, Vacuum Rating Not Rated, 2,250 psi, Thread Type Metric, Hose Fitting A Gender Female, Hose Fitting B Gender Genderless, Hose Fitting A Size M30-2, Hose Fitting B Size 3/4 in, Hose Fitting A Connection Type Metric, Hose Fitting B Connection Type Crimp, Fitting Material Steel x Steel, Reusable No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FASCO MOTORS 5.5 in. MOTOR MOUNT BRACKET KIT (FM55)
- TOMPKINS Hydraulic Fitting-Steel24MJ-24FJX-24MJ TEE (6602-24-24-24)
- TITAN PRO Motor Dual Run Cap, 40/5 MFD, 370-440V (TRCFD405)
- GATES Hi-Power II Belts, B63 (B63)
- PARKER Triple-Lok 37 Deg Flare 90 Deg Elbow Male JIC to Male SAE ORB C5OX (6 C5OX-S FKM)
- PARKER Hydraulic Swivel Fitting, 90 deg. Elbow (S2107-4-4)
- PARKER Hose Fitting, Male NPT, Straight, Hose 3/4 (10143-12-12)
- PARKER Hose Fitting, Female ORS, Elbow, Hose 3/8 (1J943-8-6)
- PARKER Hose Fitting, Female JIC, Elbow, Hose 3/4 (13943-12-12)
- PARKER Fitting, Male NPT, Straight, 1-1/4 (10143-20-20)
- GATES MegaCrimp Couplings (6G-6MFFOR)
- Parker Hydraulic Hoses & Fittings