Shop All Hydraulic Hose Fittings
Parker
Crimp Fitting, 3/4" I.D., M30-2, F, Metric
Mfr # 1C943-20-12
Zoro # G9175860
product price: $64.99
/ea
$64.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Shape Straight
- Hydraulic Fitting Connection Type Crimpable
- For Use With Hose Series 787TC; 787ST; 797TC; 797ST
- For Hose Dash Size -12
- For Hose I.D. 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 1C943-20-12
- Zoro # G9175860
- Country of Origin Taiwan, Province of China
- Category Hydraulic Hose Fittings
Dimensions
For Hose Dash Size | -12 |
Fitting Size | M30-2 x 3/4 in |
Hydraulic Fitting Thread Size | M30-2 |
Length (In.) | 2.59 |
Thread Size | M30-2 |
Hose Fitting A Size | M30-2 |
Hose Fitting B Size | 3/4 in |
Description
Hydraulic Crimp Fitting, For Hose Dash Size -12, For Use With Hose Series 787TC; 787ST; 797TC; 797ST, For Hose I.D. 3/4 in, Thread Size M30-2, Fitting Shape Straight, Swivel, Vacuum Rating Not Rated, 6,000 psi, Thread Type Metric, Hose Fitting A Gender Female, Hose Fitting B Gender Genderless, Hose Fitting A Size M30-2, Hose Fitting B Size 3/4 in, Hose Fitting A Connection Type Metric, Hose Fitting B Connection Type Crimp, Fitting Material Steel x Steel, Reusable No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL CONTITECH 4L630 Cogged V-Belt, 63" Outside Length, 1/2" Top Width, 1 Ribs (4L630)
- TRITAN Radial Open Bearing, PS, 15mm, 6202 (6202/C3)
- GATES Micro-V Belts, 360J5 (360J5)
- SPEEDAIRE Air Cylinder, 2 in Bore, 4 in Stroke, Round Body Double Acting (5VMR5)
- PARKER Hose Fitting, Male NPT, Straight, Hose 1 (10143-16-16)
- PARKER Hydraulic Swivel Fitting, 90 deg. Elbow (S2103-6-6)
- PARKER 43 Series, Short Straight, -4 Female Seal-Lok Swivel, -4 Hose, Steel, Zinc-Nickel Plating (1JC43-4-4-ZJ)
- PARKER Hose Fitting, Male JIC, Straight, Hose 1/4 (10343-4-4)
- PARKER Crimp Fitting, 1/4" I.D., M16-1.5, F, Metric (1CA43-10-4)
- PARKER Hose Fitting, Male NPT, Straight, Hose 3/8 (10143-4-6)
- WEATHERHEAD Pipe Bushing 1/2In X 3/8In, 3220X8X6 (3220X8X6)
- Parker Hydraulic Hose Fittings