Shop All Push On Hose Fittings
Parker
Crimp Fitting, 3/4" I.D., M, Flange
Mfr # 16A77-16-12
Zoro # G9213563
product price: $84.89
/ea
Sold in multiples of 5 for $424.45
Free Shipping & Returns
$424.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Hose I.D. 3/4 in
- Material Steel
- Thread Size 0.511"-27
- Thread Type Flange
- Fitting Connection Type Flange x Crimp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 16A77-16-12
- Zoro # G9213563
- Country of Origin Taiwan, Province of China
- Category Push On Hose Fittings
Dimensions
Thread Size | 0.511"-27 |
For Hose Dash Size | -12 |
Length (In.) | 3.47 |
Hydraulic Fitting Thread Size | 0.511"-27 |
Hose Fitting B Size | 3/4 in |
Fitting Size | 0.511 in x 3/4 in |
Hose Fitting A Size | 511/1000 in |
Description
Hydraulic Crimp Fitting, For Hose Dash Size -12, For Use With Hose Series 787TC; 787ST; 797TC; 797ST, For Hose I.D. 3/4 in, Thread Size 0.511 In.-27, Fitting Shape Straight, Swivel, Vacuum Rating Not Rated, 6,000 psi, Thread Type Flange, Hose Fitting A Gender Male, Hose Fitting B Gender Genderless, Hose Fitting A Size 511/1000 in, Hose Fitting B Size 3/4 in, Hose Fitting A Connection Type Flange, Hose Fitting B Connection Type Crimp, Fitting Material Steel x Steel, Reusable No, SAE
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Round Cylinder DSNU-5/8"-1"-PPV-A-B (DSNU-5/8"-1"-PPV-A-B)
- CONTINENTAL CONTITECH Sync Drive Gearbelt, CTD, 180 Teeth, 21mm W (CTD8M-1440-21)
- AIGNEP USA Tube Mender, Composite, 12mm Tube, 250 psi (55040-12)
- SKF SKF 6209N/C3, Single Row Ball Bearings (6209N/C3)
- PARKER Hydraulic Hose Fitting, Steel, 3/4"-16, JIC (30682-8-8)
- PARKER Straight Crimped or Hose Clamp, 3/4 in Hose I.D (122HBL-12)
- PARKER 90 Degrees Elbow Crimped or Hose Clamp, 5/16 in Hose I.D, 1/8 in Thread (129HB-5-2)
- PARKER Parker 68CA-14-12 Compress-Align Brass Male Connector - 7/8" Tube x 3/4" Male NPTF (68CA-14-12 PARKER)
- PARKER Hydraulic Hose Fitting, 9/16"-18, JIC (33982-6-6)
- PARKER 90 Degrees Elbow Crimped or Hose Clamp, 1/2 in Hose I.D, 1/2 in Thread (129HB-8-8)
- DIXON King Nipple, NPT Threaded Plated ST, 1" (STC10)
- Parker Push On Hose Fittings