Shop All Hydraulic Hose Fittings
Parker
Crimp Fitting, 3/4" I.D., 3/4", M, NPTF
Mfr # 10177-12-12
Zoro # G9213240
product price: $39.99
/ea
$39.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Shape Straight
- Hydraulic Fitting Connection Type Crimpable
- For Use With Hose Series 787TC; 787ST; 797TC; 797ST
- For Hose Dash Size -12
- For Hose I.D. 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 10177-12-12
- Zoro # G9213240
- Country of Origin United States
- Category Hydraulic Hose Fittings
Dimensions
For Hose Dash Size | -12 |
Fitting Size | 3/4 in x 3/4 in |
Hydraulic Fitting Thread Size | 3/4"-14 |
Length (In.) | 3.43 |
Thread Size | 3/4"-14 |
Hose Fitting A Size | 3/4 in |
Hose Fitting B Size | 3/4 in |
Description
Hydraulic Crimp Fitting, For Hose Dash Size -12, For Use With Hose Series 787TC; 787ST; 797TC; 797ST, For Hose I.D. 3/4 in, Thread Size 3/4 In.-14, Fitting Shape Straight, Rigid, Vacuum Rating Not Rated, 5,000 psi, Thread Type NPT, Hose Fitting A Gender Male, Hose Fitting B Gender Genderless, Hose Fitting A Size 3/4 in, Hose Fitting B Size 3/4 in, Hose Fitting A Connection Type NPTF, Hose Fitting B Connection Type Crimp, Fitting Material Steel x Steel, Reusable No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON AEROQUIP Adpt, MNPT-FNPSM, 2-11-1/2, Strt (2045-32-32S)
- FESTO Push-In Fitting QS-G3/8-10-I (QS-G3/8-10-I)
- CENTURY Room Air Cond Mtr, PSC, OAO, 1075 RPM (DBL6501V1)
- SPEEDAIRE FRL, 3/8 In. NPT, 60 cfm, 250 psi (7D708)
- PARKER Hydraulic Swivel Fitting, 90 deg. Elbow (S2107-4-4)
- PARKER Hose Fitting, Female ORS, Elbow, Hose 3/8 (1J943-8-6)
- PARKER Crimp Fitting, 1/2" I.D., F, ORS (1JC43-10-8)
- PARKER Hydraulic Swivel Fitting, 90 deg. Elbow (S2202-6-6)
- PARKER Hose Fitting, Male NPT, Straight, Hose 1 (10143-16-16)
- PARKER Fitting, Female JIC, Straight, 3/4 (10643-16-12)
- GATES MegaCrimp Couplings (6G-8MPX)
- Parker Hydraulic Hoses & Fittings