Shop All Hydraulic Hose Fittings
Parker
Crimp Fitting, 3/4" I.D., 3/4", F, BSPP
Mfr # 1FU43-12-12
Zoro # G9183341
product price: $34.95
/ea
$34.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Shape Straight
- Hydraulic Fitting Connection Type Crimpable
- For Use With Hose Series 787TC; 787ST; 797TC; 797ST
- For Hose Dash Size -12
- Hydraulic Hose I.D. 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 1FU43-12-12
- Zoro # G9183341
- Country of Origin United States
- Category Hydraulic Hose Fittings
Dimensions
For Hose Dash Size | -12 |
Fitting Size | 3/4 in x 3/4 in |
Hydraulic Fitting Thread Size | 3/4"-14 |
Length (In.) | 3.06 |
Thread Size | 3/4"-14 |
Hose Fitting B Size | 3/4 in |
Hose Fitting A Size | 3/4 in |
Description
Hydraulic Crimp Fitting, For Hose Dash Size -12, For Use With Hose Series 787TC; 787ST; 797TC; 797ST, For Hose I.D. 3/4 in, Thread Size 3/4 In.-14, Fitting Shape Straight, Swivel, Vacuum Rating Not Rated, 3,000 psi, Thread Type BSPP, Hose Fitting A Gender Female, Hose Fitting B Gender Genderless, Hose Fitting A Size 3/4 in, Hose Fitting B Size 3/4 in, Hose Fitting A Connection Type BSPP, Hose Fitting B Connection Type Crimp, Fitting Material Steel x Steel, Reusable No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMC Bulkhead Union, 4mm, TubexTube (KQ2E04-00A)
- BRENNAN INDUSTRIES Fittings, 3/4" Male JIC- 3/4" Female JIC (6602-12-12-12-FG)
- SKF Single Row Ball Bearings (51213)
- BRENNAN INDUSTRIES 06MP-04FJS Straight, 2PK (6505-06-04)
- PARKER Hose Fitting, Male NPT, Straight, Hose 3/4 (10143-12-12)
- PARKER Hose Fitting, Female ORS, Straight, Hose 1 (1JS43-16-16)
- PARKER Hose Fitting, Male JIC, Straight, Hose 1/2 (10343-8-8)
- PARKER Crimp Fitting, 90deg, 1/2" ID, 7/8", MMetric (10L43-10-8)
- PARKER Crimp Fitting, 90 deg., 1/4" I.D., F, Metric (1CF43-8-4)
- PARKER Fitting, Female JIC, Straight, 3/4 (10643-16-12)
- TOMPKINS Female Pipe to Female Pipe Straight: 1/2-14 A, 1/2-14 B (471176)
- Parker Hydraulic Hose Fittings