Shop All Hydraulic Hose Fittings
Parker
Crimp Fitting, 1/4" I.D., F, BSPP
Mfr # 19243-4-4
Zoro # G9212489
Sold in multiples of 25 for $376.25
$376.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Shape Straight
- Hydraulic Fitting Connection Type Crimpable
- For Hose Dash Size -4
- For Use With Hose Series 787TC; 787ST; 797TC; 797ST
- For Hose I.D. 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Parker
- MFR # 19243-4-4
- Zoro # G9212489
- Country of Origin United States
- Category Hydraulic Hose Fittings
Dimensions
For Hose Dash Size | -4 |
Fitting Size | 0.511 in x 1/4 in |
Hydraulic Fitting Thread Size | 0.511"-27 |
Length (In.) | 1.95 |
Thread Size | 0.511"-27 |
Hose Fitting B Size | 1/4 in |
Hose Fitting A Size | 511/1000 in |
Description
Hydraulic Crimp Fitting, For Hose Dash Size -4, For Use With Hose Series 787TC; 787ST; 797TC; 797ST, For Hose I.D. 1/4 in, Thread Size 0.511 In.-27, Fitting Shape Straight, Swivel, Vacuum Rating Not Rated, 9,000 psi, Thread Type BSPP, Hose Fitting A Gender Female, Hose Fitting B Gender Genderless, Hose Fitting A Size 511/1000 in, Hose Fitting B Size 1/4 in, Hose Fitting A Connection Type BSPP, Hose Fitting B Connection Type Crimp, Fitting Material Steel x Steel, Reusable No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Thrust Washer, dia. 0.375in, 0.03in. Thick (TRA613)
- GATES Tri-Power Belts, AX29 (AX29)
- INGERSOLL-RAND OEM Kit RSeries 4-11i Cmprssr/Coolnt Lub (47739371001)
- DODGE 2517 X 2-1/2-KW Taper Lock Bushing (117099 2517 X 2-1/2)
- PARKER Crimp Fitting, 1/4" I.D., 1/4", F, NPSM (10743-4-4)
- PARKER SAE ORB ADJ-FORB-FORB TEE (8 AOG5JG5-S)
- PARKER Fitting, Male NPT, Straight, 1-1/4 (10143-20-20)
- PARKER Hose Fitting, Female ORS, Elbow, Hose 1/4 (1J943-4-4)
- PARKER Crimp Fitting, 1" I.D., M36-2, F, Metric (1CA43-28-16)
- PARKER Fitting, Crimp, Female JIC, Straight, 3/8 (10643-4-6)
- BRENNAN INDUSTRIES Steel Hydraulic Fittings, 1/2" Fem Pipe (1502-08-08-FG)
- Parker Hydraulic Hose Fittings