Shop All Push On Hose Fittings
Parker
Crimp Fitting, 1/2" I.D., M, Metric
Mfr # 13D43-16-8
Zoro # G9183509
product price: $42.49
/ea
$42.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Hose I.D. 1/2 in
- Material Steel
- Thread Size 0.511"-27
- Thread Type Metric
- Fitting Connection Type Metric x Crimp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 13D43-16-8
- Zoro # G9183509
- Country of Origin United States
- Category Push On Hose Fittings
Dimensions
Thread Size | 0.511"-27 |
Hydraulic Fitting Thread Size | 0.511"-27 |
Length (In.) | 2.68 |
For Hose Dash Size | -8 |
Fitting Size | 0.511 in x 1/2 in |
Hose Fitting B Size | 1/2 in |
Hose Fitting A Size | 511/1000 in |
Description
Hydraulic Crimp Fitting, For Hose Dash Size -8, For Use With Hose Series 787TC; 787ST; 797TC; 797ST, For Hose I.D. 1/2 in, Thread Size 0.511 In.-27, Fitting Shape Straight, Swivel, Vacuum Rating Not Rated, 5,750 psi, Thread Type Metric, Hose Fitting A Gender Male, Hose Fitting B Gender Genderless, Hose Fitting A Size 511/1000 in, Hose Fitting B Size 1/2 in, Hose Fitting A Connection Type Metric, Hose Fitting B Connection Type Crimp, Fitting Material Steel x Steel, Reusable No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERSTATE PNEUMATICS 1/4 Inch Lincoln Series Coupler Plug x 1/4 Inch Male NPT, PK 6 (CPL441-D6)
- QA1 Female Rod End, LH, 1/2-20 (CFL8)
- LEGRIS Flow Control Regulator, Tube Sz 3/8 In (7045 60 14)
- ZORO SELECT Hose Clamp, 2-5/16 to 3-1/4In, SAE 44, PK10 (5344)
- PARKER Swivel 3/8 in Hose I.D, 5/8"-18 Thread (30882-6-6-B)
- PARKER 90 Degrees Elbow Crimped or Hose Clamp, 5/16 in Hose I.D, 1/4 in Thread (129HB-5-4)
- PARKER Hydraulic Hose Fitting, 7/16"-20, JIC (33982-4-4)
- PARKER 45 Degrees Elbow Crimped or Hose Clamp, 1/4 in Hose I.D, 1/8 in Thread (139HB-4-2)
- PARKER Hydraulic Hose Fitting, 9/16"-18, JIC (33982-6-6)
- PARKER Hydraulic Hose Fitting, Brass, 0.511"-27 (38282-6-6B)
- FESTO Rotary Push-In Fitting QSR-3/8-8 (QSR-3/8-8)
- Parker Hose Fittings