Shop All Hydraulic Hose Fittings
Parker
Crimp Fitting, 1/2" I.D., F, ORS
Mfr # 1JC43-8-8
Zoro # G9183910
$13.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Shape Straight
- Hydraulic Fitting Connection Type Crimpable
- For Use With Hose Series 787TC; 787ST; 797TC; 797ST
- For Hose Dash Size -8
- Hydraulic Hose I.D. 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Parker
- MFR # 1JC43-8-8
- Zoro # G9183910
- Country of Origin Taiwan, Province of China
- Category Hydraulic Hose Fittings
Dimensions
For Hose Dash Size | -8 |
Fitting Size | 0.511 in x 1/2 in |
Hydraulic Fitting Thread Size | 0.511"-27 |
Length (In.) | 2.22 |
Thread Size | 0.511"-27 |
Hose Fitting B Size | 1/2 in |
Hose Fitting A Size | 511/1000 in |
Description
Hydraulic Crimp Fitting, For Hose Dash Size -8, For Use With Hose Series 787TC; 787ST; 797TC; 797ST, For Hose I.D. 1/2 in, Thread Size 0.511 In.-27, Fitting Shape Straight, Swivel, Vacuum Rating Not Rated, 6,000 psi, Thread Type ORS, Hose Fitting A Gender Female, Hose Fitting B Gender Genderless, Hose Fitting A Size 511/1000 in, Hose Fitting B Size 1/2 in, Hose Fitting A Connection Type ORS, Hose Fitting B Connection Type Crimp, Fitting Material Steel x Steel, Reusable No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Coupler Plug, (M)NPT, 1/4, Aluminum (30E656)
- WEATHERHEAD Street Elbow 1/8In Pipe, 3400X02 (3400X2)
- PREVOST Industrial Safety Coupler, 1/2" MNPT (ISI 081253)
- SPEEDAIRE Breather Vent, 3/4" NPT, 3/4" dia. (1EJT9)
- PARKER Hose Fitting, Male JIC, Straight, Hose 3/4 (10343-12-12)
- PARKER Hose Fitting, Female JIC, Straight, Hose 1 (10643-16-16)
- PARKER Hose Fitting, Male JIC, Straight, Hose 3/8 (10343-8-6)
- PARKER Hose Fitting, Male NPT, Straight, Hose 5/8 (10143-8-10)
- PARKER Hose Fitting, Female ORS, Elbow, Hose 3/4 (1J943-12-12)
- PARKER Crimp Fitting, 3/4" I.D., 3/4", F, BSPP (1FU43-12-12)
- HATEC Fitting, Compression, Straight, M14x1.5 (VNW06HL)
- Parker Hydraulic Hose Fittings