Shop All Hydraulic Hose Fittings
Parker
Crimp Fitting, 1-1/4" I.D., 1-1/4", M, NPTF
Mfr # 10177-20-20
Zoro # G9173995
product price: $96.99
/ea
Free Shipping & Returns
$96.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Shape Straight
- Hydraulic Fitting Connection Type Crimpable
- For Use With Hose Series 787TC; 787ST; 797TC; 797ST
- For Hose Dash Size -20
- For Hose I.D. 1 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 10177-20-20
- Zoro # G9173995
- Country of Origin United States
- Category Hydraulic Hose Fittings
Dimensions
For Hose Dash Size | -20 |
Fitting Size | 1-1/4 in x 1-1/4 in |
Hydraulic Fitting Thread Size | 1-1/4"-11-1/2 |
Length (In.) | 4.57 |
Thread Size | 1-1/4"-11-1/2 |
Hose Fitting B Size | 1 1/4 in |
Hose Fitting A Size | 1 1/4 in |
Description
Hydraulic Crimp Fitting, For Hose Dash Size -20, For Use With Hose Series 787TC; 787ST; 797TC; 797ST, For Hose I.D. 1 1/4 in, Thread Size 1-1/4 In.-11-1/2, Fitting Shape Straight, Rigid, Vacuum Rating Not Rated, 5,000 psi, Thread Type NPT, Hose Fitting A Gender Male, Hose Fitting B Gender Genderless, Hose Fitting A Size 1 1/4 in, Hose Fitting B Size 1 1/4 in, Hose Fitting A Connection Type NPTF, Hose Fitting B Connection Type Crimp, Fitting Material Steel x Steel, Reusable No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS Aftermarket P&H Replacement Carbon Motor Brush - Electrographitic, Grade E77 (REP2896W)
- TSUBAKI Chain Link, WA-1 Attachment, ANSI 60, PK5 (60WA1CL)
- CARLISLE AX32 Gold-Ribbon Cog-Belt (AX32)
- TSUBAKI Sprocket, 40 Chain Size, 3/4 Bore Dia., 31 # of Teeth (40B31)
- PARKER Fitting, Crimp, Female JIC, Straight, 1/4 (10643-4-4)
- PARKER Hose Fitting, Male JIC, Straight, Hose 1/2 (10343-10-8)
- PARKER Crimp Fitting, 1/2" I.D., 3/4", M, NPTF (10143-12-8)
- PARKER Crimp Fitting, 1-1/4" I.D., M, Flange (14A77-20-20)
- PARKER Fitting, Crimp, Female JIC, Straight, 1/2 (10643-6-8)
- PARKER Hose Fitting, Male NPT, Straight, Hose 3/8 (10143-4-6)
- GATES GlobalSpiral Couplings (8GS-8FJX90M)
- Parker Hydraulic Hoses & Fittings