Shop All Hydraulic Hose Fittings
Parker
Crimp Fitting, 1-1/4" I.D., 1-11/16", F, ORS
Mfr # 1JS77-20-20
Zoro # G9177139
product price: $133.99
/ea
Free Shipping & Returns
$133.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Shape Straight
- Hydraulic Fitting Connection Type Crimpable
- For Use With Hose Series 787TC; 787ST; 797TC; 797ST
- For Hose Dash Size -20
- For Hose I.D. 1 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 1JS77-20-20
- Zoro # G9177139
- Country of Origin Taiwan, Province of China
- Category Hydraulic Hose Fittings
Dimensions
For Hose Dash Size | -20 |
Fitting Size | 1-11/16 in x 1-1/4 in |
Hydraulic Fitting Thread Size | 1-11/16"-12 |
Length (In.) | 4.78 |
Thread Size | 1-11/16"-12 |
Hose Fitting A Size | 1 11/16 in |
Hose Fitting B Size | 1 1/4 in |
Description
Hydraulic Crimp Fitting, For Hose Dash Size -20, For Use With Hose Series 787TC; 787ST; 797TC; 797ST, For Hose I.D. 1 1/4 in, Thread Size 1-11/16 In.-12, Fitting Shape Straight, Swivel, Vacuum Rating Not Rated, 9,200 psi, Thread Type ORS, Hose Fitting A Gender Female, Hose Fitting B Gender Genderless, Hose Fitting A Size 1 11/16 in, Hose Fitting B Size 1 1/4 in, Hose Fitting A Connection Type ORS, Hose Fitting B Connection Type Crimp, Fitting Material Steel x Steel, Reusable No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Radial Ball Bearing, PS, 10mm, 6300-2RS (6300 2RS/C3 PRX)
- VIAIR Air Line Cutter, Stainless Steel Blade (00020)
- TB WOODS G-Flex Grid Coupling, Hub, 1090T x 3" (1090T3)
- SMC Solenoid Air Control Valve, 22.4CFM, 1.3VA (VQ2301-31)
- PARKER Fitting, Male NPT, Straight, 1-1/4 (10143-20-20)
- PARKER Hose Fitting, Male NPT, Straight, Hose 3/8 (10143-4-6)
- PARKER Hydraulic Hose Fitting, 1/4"-18, NPTF (30182-4-4)
- PARKER Fitting, Crimp, Female JIC, Straight, 1/2 (10643-10-8)
- PARKER Hose Fitting, Male JIC, Straight, Hose 3/4 (10343-12-12)
- PARKER Crimp Fitting, 1/4" I.D., M16-1.5, F, Metric (1CA43-10-4)
- UNIVERSAL HYDRAULIC HOSE 3/8""X120"" (98398256)
- Parker Hydraulic Hose Fittings