Shop All Crimping Tool Dies
Parker
CRIMP DIE FOR 91N SERIE
Mfr # 80C-T06N
Zoro # G309986453
product price: $361.99
/ea
Free Shipping & Returns
$361.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 80C-T06N
- Zoro # G309986453
- Country of Origin China
- Category Crimping Tool Dies
Description
Parflex Parkrimp Hose Dies are specifically engineered for thermoplastic and fluoropolymer hoses. They are designed with linked die segments and color coded by fitting size. Some hose sizes have multiple dies available in a series. Before purchasing any die, please review the specifications on Crimpsource. See the link in the Support Tab. Markets: - Fluid Handling - Mobile Equipment - Transportation - Industrial Features/Benefits: - Linked die segments - Pre-matched and assembled - Color coded by fitting size Applications: - Enables any user to make factory-quality hose assemblies Notes: - Review Crimpsource specifications before purchasing. Link is in the Related Documents Tab.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Adjustable Handle, Size: 4 3/8-16X35 Zinc, Black Satin, Comp: Steel (K0116.4A41X35)
- FISKARS EXT FRUIT PICKER 144in. (340160-1001)
- PACKERS KROMER Tool Balancer, 20-30 lbs, 6.5 ft, Nylon (7230-4)
- SPEEDAIRE Type 27 Angle Grinder, 1/4 in NPT Female Air Inlet, Medium Duty, 11,000 RPM, 0.7 hp (21AA90)
- PARKER Crimping Tool Die, 5/8 In (80C-A10)
- PARKER 26-6 SRS PARKRIMP DIE (80C-E06)
- PARKER Crimping Tool Die, 3/8 In (80C-A06)
- PARKER Crimping Tool Die, 1/4 In (80C-A04)
- PARKER HYBRID CRIMP DIE (80C-P0368)
- PARKER Crimping Tool Die, 3/4 In (80C-A12)
- KLEIN TOOLS Battery-Operated Crimper, BG Die/D3 Groove, 4 Ah (BAT207T14H)
- Parker Crimping Tool Dies