Shop All Carbon Steel Pipe Fittings
Parker
Coupling, Steel, 3/8 in Pipe Size, FNPTF
Mfr # 3/8 GG-S
Zoro # G500689429
product price: $3.75
/ea
$3.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Steel
- Specific Fitting Shape Coupling
- Standards ANSI B1.20.3, FED-STD-H28/8, ISO 11926, ISO 6149, SAE J1926, SAE J476
- Hex Size 7/8 in
- Pipe Size 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 3/8 GG-S
- Zoro # G500689429
- Country of Origin Taiwan, Province of China
- Category Carbon Steel Pipe Fittings
Dimensions
Hex Size | 7/8 in |
Pipe Size | 3/8 in |
Fitting Pipe Size | 3/8 in x 3/8 in |
Fitting Side B Outside Diameter | 7/8 in |
Fitting Side A Outside Diameter | 7/8 in |
Fitting Side A Nominal Pipe Size | 3/8 in |
Fitting Side B Nominal Pipe Size | 3/8 in |
Overall Length | 1 1/8 in |
Description
Coupling, Steel, Zinc Plated, 3/8 in, Female, NPTF, 7/8 in, 3/8 in, Female, NPTF, 7/8 in, 6,000 psi Maximum Operating Pressure
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO FAUCET Manual, 8" Mount, Commercial Kitchen Sink Faucet W/Spray (200-AGN8AE3VPCABCP)
- STENS Inner Air Filter 100-541 For Kohler 25 083 03-S (100-541)
- SLOAN Sensor Rep Kit El1500 Sen Rep Kit Url (3305620)
- AMERICAN STANDARD AfWalMilnium 1.11.6GPF ElongBwl Wh, 1.1 to 1.6 gpf, Flushometer, Wall Mount, Elongated, White (3351.101.020)
- PARKER 90 Elbow, Steel, 5/8 x 3/8 in, SAE x NPTF (10-3/8 AOEG-S)
- PARKER Street Tee, Carbon Steel, 1/2 In, FNPT (8-8-8 ST-S)
- PARKER Straight Adapter, Steel, 5/8 x 3/4 in (10-3/4 F5OG-S)
- PARKER Hollow Hex Plug, Steel, 1/8 in, MNPT (1/8 HHP-S)
- PARKER Adapter, Steel, 1/8 in x 10 mm Pipe Size (1/8M10FHG8S)
- PARKER Reducer/Expander, Steel, 5/8 x 1/2 in, SAE (10-8 F5OG5-S)
- ZORO SELECT Hex Nipple 1/4In, PK10 (5RLA3)
- Parker Fittings