Shop All Carbon Steel Pipe Fittings
Parker
Coupling, Steel, 1/8 in Pipe Size, FNPTF
Mfr # 1/8 GG-S
Zoro # G700689724
product price: $3.15
/ea
$3.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Steel
- Specific Fitting Shape Coupling
- Standards ANSI B1.20.3, FED-STD-H28/8, ISO 11926, ISO 6149, SAE J1926, SAE J476
- Hex Size 5/8 in
- Pipe Size 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 1/8 GG-S
- Zoro # G700689724
- Country of Origin Taiwan, Province of China
- Category Carbon Steel Pipe Fittings
Dimensions
Hex Size | 5/8 in |
Pipe Size | 1/8 in |
Fitting Pipe Size | 1/8 in x 1/8 in |
Overall Length | 3/4 in |
Fitting Side A Outside Diameter | 5/8 in |
Fitting Side B Outside Diameter | 5/8 in |
Fitting Side A Nominal Pipe Size | 1/8 in |
Fitting Side B Nominal Pipe Size | 1/8 in |
Description
Coupling, Steel, Zinc Plated, 1/8 in, Female, NPTF, 5/8 in, 1/8 in, Female, NPTF, 5/8 in, 6,000 psi Maximum Operating Pressure
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIEGA Viega MegaPress union, 1-1/4" x 1-1/4" (25715)
- KINGSTON BRASS CC482 Straight Bath Supply (CC482)
- K-FLEX USA 4" x 6 ft. Pipe Insulation, 1/2" Wall (6RX048448)
- ZORO SELECT PVC Reducer, MNPT x Socket, 2 in x 2 1/2 in Pipe Size (436252)
- PARKER Straight Adapter, Steel, 1/8", BSPP x NPTF (1/8X1/8F4OHGS)
- PARKER Hex Nipple, 1/2in. x 3/8in., NPT, 7000 psi (8-6 MHN-S)
- PARKER Hollow Hex Plug, Steel, 3/4 in, MNPT (3/4 HHP-S)
- PARKER Reducing Adapter, Steel, 1/2 x 1/4 in (1/2 X 1/4 PTR-S)
- PARKER Hollow Hex Plug, Steel, 1/2 in, MNPT (1/2 HHP-S)
- PARKER Straight, Steel, 1/2 in, M BSPT x MNPTF (1/2 FHF3-S)
- ZORO SELECT Lateral, 45 deg., 1-1/2 in., Socket Weld (3001300601)
- Parker Fittings