Shop All Carbon Steel Pipe Fittings
Parker
Coupling, Steel, 1/2 x 3/8 in, Female NPTF
Mfr # 1/2 X 3/8 GG-S
Zoro # G200689415
product price: $6.15
/ea
Sold in multiples of 2 for $12.30
$12.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Steel
- Specific Fitting Shape Coupling
- Standards ANSI B1.20.3, FED-STD-H28/8, ISO 11926, ISO 6149, SAE J1926, SAE J476
- Hex Size 1 1/8 in
- Pipe Fitting Connection Type Female NPTF x Female NPTF
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 1/2 X 3/8 GG-S
- Zoro # G200689415
- Country of Origin United States
- Category Carbon Steel Pipe Fittings
Dimensions
Hex Size | 1 1/8 in |
Pipe Size | 1/2 in, 3/8 in |
Fitting Pipe Size | 1/2 in x 3/8 in |
Fitting Side A Nominal Pipe Size | 1/2 in |
Fitting Side A Outside Diameter | 1 1/8 in |
Fitting Side B Nominal Pipe Size | 3/8 in |
Overall Length | 1 1/2 in |
Fitting Side B Outside Diameter | 7/8 in |
Description
Coupling, Steel, Zinc Plated, 1/2 in, Female, NPTF, 1 1/8 in, 3/8 in, Female, NPTF, 7/8 in, 5,000 psi Maximum Operating Pressure
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOMAR VALVE 1/2" MNPT Lead Free Brass Ball Valve (JF-100GMXF)
- VIEGA Viega ProPress ball valve, 1" x 1" (79980)
- GENOVA LASCO Pipe Union, 1 in, Slip, PVC, SCH 80 Schedule (897010)
- SUPERIOR TOOL Drain Wrench, Zinc and Rubber (3710)
- PARKER Hex Head Plug, Carbon Steel, 1/8 In, MNPT (2 PH-S)
- PARKER Reducing Adapter, Steel, 3/8 x 1/4 in (3/8 X 1/4 PTR-S)
- PARKER Reducing Adapter, Carbon Steel, FNPT (6-4 RA-S)
- PARKER Hollow Hex Plug, 1/8 In, BSPP (VSTI1/8EDCF)
- PARKER Hollow Hex Plug, 3/4 In, BSPP (VSTI3/4EDCF)
- PARKER Coupling, Steel, 1/2 in Pipe Size, FNPTF (1/2 GG-S)
- SMITH-COOPER Thrd 90 Elbow, Forged, 6000, 1-1/2" (4308000410)
- Parker Fittings