Shop All PFA Tube Fittings
Parker
Coupling, 3/8 In, NPT, PFA, 125 PSI
Mfr # PC-6-P
Zoro # G1871877
$44.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Size 3/8 in
- Connection NPT
- Material PFA
- Pressure (PSI) 125
- Length (In.) 1.4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Parker
- MFR # PC-6-P
- Zoro # G1871877
- Country of Origin United States
- Category PFA Tube Fittings
Dimensions
Tube Size | 3/8 in |
Length (In.) | 1.4 in |
Pipe Size (Fittings) | 3/8" |
Dia. (In.) | 15/16 in |
Pipe Size (In.) | 3/8 |
Details
Item | Coupling |
Connection | NPT |
Material | PFA |
Pressure (PSI) | 125 |
Temp. Range | 0 to 350F |
Description
Coupling, Pipe Size 3/8 In, NPT Connection, Material of Construction PFA, Pressure 125 PSI, Temp. Range 0 to 350 Deg F, Hex 15/16 In, Length 1.40 In
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DANFOSS 013G8018 3/4" Npt. Side Mount (013G8018)
- SPEARS 4" Socket x FNPT PVC Ball Valve Inline (3622-040)
- SLOAN Bathroom Faucet Part Ebf10A Cp Spout Sub-Assembly (Ebf85) (3315016)
- DELTA Delta Collins Side Spray & Hose Assembly Stainless (RP54235SS)
- PARKER Female Reducer, 1/4 x 1/8 In, NPT, PFA (PFR-42-P)
- PARKER Bushing, 3/4 x 1/2 In, NPT, PFA (PB-128-P)
- PARKER Coupling, 1/2 In, NPT, PFA, 100 PSI (PC-8-P)
- PARKER Bushing, 1/2 x 1/4 In, NPT, PFA (PB-84-P)
- PARKER Bushing, 1/4 x 1/2 In, NPT, PFA (PB-48-P)
- PARKER Bushing, 3/8 x 1/2 In, NPT, PFA (PB-68-P)
- PARKER Nipple, 1/4 In, NPT, PFA (PN-4-P)
- Parker Tube Fittings