Shop All Compression Tube Fittings
Parker
Coupling
Mfr # 179CA-4-2
Zoro # G310070486
$8.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape 45 Degrees Elbow
- Minimum Operating Temperature -65 Degrees F
- Standards UL Listed
- Fitting Side B Pipe Size 1/8 in
- Series 179CA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Parker
- MFR # 179CA-4-2
- Zoro # G310070486
- Country of Origin United States
- Category Compression Tube Fittings
Dimensions
Fitting Side B Pipe Size | 1/8 in |
Overall Length | 7/8 in |
Thread Size B | 7/16-24 |
Fitting Side A Tube Outer Diameter | 1/4 in |
Thread Size A | 1/8-27 |
Fitting Side A Pipe Size | 1/8 in |
Fitting Side B Tube Outer Diameter | 1/4 in |
Details
Item | Male Elbow, 45 Degrees |
Specific Fitting Shape | 45 Degrees Elbow |
Minimum Operating Temperature | -65 Degrees F |
Standards | UL Listed |
Series | 179CA |
System of Measurement | Imperial |
Application | Air, Inert and Non-Combustible Gasses |
Fitting Side B Connection Type | MNPTF |
Maximum Operating Pressure | 2800 psi |
Fitting Material | Brass |
Maximum Operating Temperature | 250 Degrees F |
Compatible Fitting Brands | Parker Parflex Division |
Fitting Side A Connection Type | Compression |
Compatible Tube Material | Aluminum, Copper, FEA, FEP, Nylon, PFA, Polyethylene, Polypropylene, PTFE, Thermoplastic |
Material Grade | C37700 |
Description
Coupling
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Stainless Steel, Bath Drain, Overflow Face Plate (35202)
- MUELLER STEAM SPECIALTY 2", FNPT x FNPT, Cast iron, Basket Strainer, 200 psi @ 150 Degrees F (2 125 CI iron body screwed)
- NAUGATUCK Float Ball, Oblong, Copper, 4 In (GR4X723CU)
- WORLDWIDE SOURCING Tee Galvanized 1-1/4 In (11A-1 1/4G)
- PARKER 3/8" Compression Viton Sleeve 10PK (60VLV-6)
- PARKER 1/2" Compression Brass Nut 10PK (61C-8)
- PARKER 3/4" Compression x MNPT SS Male Connector (12 FBU-SS)
- PARKER 1/2" Compression x 5/8" MNPT Male Connector (P10MC8)
- PARKER 3/8" Compression x MNPT Brass Connector 10PK (68C-6-6)
- PARKER 1/2" Compression x MNPT Male 90 Degree Elbow (P8ME8)
- PARKER 3/8" Compression x MNPT Brass 90 Degree Elbow 10PK (169C-6-6)
- Parker Tube Fittings