Shop All Compression Tube Fittings
Parker
Coupling
Mfr # 170CA-4-2
Zoro # G010070519
product price: $6.89
/ea
$6.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape 90 Degrees Elbow
- Fitting Side A Tube Outer Diameter 1/4 in
- Series 170CA
- Fitting Side B Connection Type FNPTF
- Fitting Side A Connection Type Compression
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 170CA-4-2
- Zoro # G010070519
- Country of Origin United States
- Category Compression Tube Fittings
Dimensions
Fitting Side A Tube Outer Diameter | 1/4 in |
Fitting Side B Pipe Size | 1/8 in |
Overall Length | 31/32 in |
Thread Size B | 7/16-24 |
Fitting Side B Tube Outer Diameter | 1/4 in |
Fitting Side A Pipe Size | 1/8 in |
Thread Size A | 1/8-27 |
Details
Item | Female Elbow, 90 Degrees |
Specific Fitting Shape | 90 Degrees Elbow |
Series | 170CA |
Fitting Side B Connection Type | FNPTF |
Fitting Side A Connection Type | Compression |
Maximum Operating Temperature | 250 Degrees F |
Application | Air, Inert and Non-Combustible Gasses |
Fitting Material | Brass |
Maximum Operating Pressure | 2800 psi |
Compatible Tube Material | Aluminum, Copper, FEA, FEP, Nylon, PFA, Polyethylene, Polypropylene, PTFE, Thermoplastic |
Standards | UL Listed |
System of Measurement | Imperial |
Minimum Operating Temperature | -65 Degrees F |
Compatible Fitting Brands | Parker Parflex Division |
Material Grade | C37700 |
Description
Coupling
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARMACELL 1/4" Id X 3/4" Armaflex Pipe Insul. 270/Ctn (APT01434)
- CENTRAL BRASS Drinking Fountain-Wallmount, NPT, Single Hole, Polished Chrome, Overall Height: 8" (0366-N2HX8WB)
- THRIFCO PLUMBING Glacier Bay Single Handle Tub & Shower Cartridge (4402931)
- SANI-LAV Hand Sink, 46 in. H, Double Foot Pedal (501L-0.5)
- PARKER Nut and Acetal Sleeve, Brass, Compression, 1/4 in Tube Opening Diameter, 10 Pack (61P-4)
- PARKER Union, Zinc Pltd Steel, Comp, 3/4In (12 HBU-S)
- PARKER 3/8" x 1/4" Compression Union Connector (P6UC4)
- PARKER 1/4" Tube Brass Compression Nut & Sleeve 10PK (61HD-4)
- PARKER 5/8" Compression x 3/4" MNPT Brass Connector 10PK (68C-10-12)
- PARKER Union Tee, Nylon, Comp, 3/8In (N6TU6)
- PARGRIP Union Elbow, PFA, PTFE, ETFE, Comp, 1/2In (GEC-8)
- Parker Tube Fittings